Power-Flo Technologies Inc C/O United Electric

Ferraz Shawmut, Model, 600V 1000A L Td Fuse (Discontinued)


Free Shipping & Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Ferraz shawmut, model a4bq1000, 600v 1000a l td fuse amp-trap 2000 a4bq fuses are 20% more current limiting than any other class l fuse on the market. When correctly coordinated, they bring a superior level of protection to service entrance equipment. Downstream circuit components have maximum protection against short circuit let-thru current. A4bq's built-in, 4-second time delay characteristic (at 500% of rated current) accommodates harmless inrush currents with no nuisance opening features: finger safe compact footprint internal bridging link provided as standard fully visualized breaking large number of mounting possibilities (din rail, backplate or door mounting) large number of configurations (i-ii, i-0-ii, i-0-ii by-pass, i-i+ii-ii) choice of external and direct handles 25 to 125 amperes

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.