Power First

Wire Marker w/Dispenser, Self-Adhes, PK10


product price: $48.99
/pk 10, $4.90/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Color Black on White
  • Legend 0 to 9
  • Material Polyester Film
  • No. of Labels 10
  • Temp. Range 250 Degrees F
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Label Height 98.43"
Label Width 0.22"

Details

Color Black on White
Item Wire Marker Dispenser w/Tape
Legend 0 to 9
Material Polyester Film
No. of Labels 10
Temp. Range 250 Degrees F
Background Color White
Marker Attachment Style Self-Adhesive
Label Type Preprinted
Label Material Polyester Film

Description

Wire Marker Dispenser w/Tape, Preprinted, Legend 0 to 9, Color Black on White, Material Polyester Film, Temp. Range 250 Degrees F, Label Width 0.22 in, Label Height 98.43 in, Marker Attachment Style Self-Adhesive, No. of Labels 10, Label Material Polyester Film, Background Color White, Package Quantity 10

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.