Shop All Wire Connectors
Power First
Wire Connector Wing, Yel, PK100
Mfr # 5UYJ7
Zoro # G2285324
product price: $11.29
/pk 100, $0.11/ea
$11.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Min. Single Wire Size 18 AWG
- Max. Single Wire Size 10 AWG
- Series P11V
- Max. Voltage 600V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Power First
- MFR # 5UYJ7
- Zoro # G2285324
- UPC # 190735599839
- Country of Origin China
- Category Wire Connectors
Dimensions
Min. Single Wire Size | 18 AWG |
Max. Single Wire Size | 10 AWG |
Height | 1.01 in |
Width | 0.72 in |
Overall Width | 0.72 in |
Overall Height | 1.02 in |
Strip Length | 3/8 in |
Outside Diameter | 0.39 in |
Maximum Single Wire Size | 10 AWG |
Minimum Single Wire Size | 18 AWG |
Description
Twist On Wire Connector, Color Yellow, For Conductor Material Copper, Maximum Operating Temperature 221 Degrees F, Maximum Voltage 600 V, Minimum Wire Combination (2) 18 AWG, Maximum Wire Combination (2) 12 AWG with (1) 14 AWG, Contact Finish Zinc, Contact Material Steel, UL 94 Flammability Rating V-2, Maximum Conductors 6, Standards CSA Certified: 175604UL Listed: E113650, Wire Connector Style Wing, Compatible Installation Tool Model Number No. 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABB One Hole Lug Compress Connector, 1/0 AWG (60132)
- NVENT HOFFMAN Continuous Hinge with Clamps, Type 4, 48.00x30.00x10.00, Gray, Steel (A48H30CLP)
- HUBBELL WIRING DEVICE-KELLEMS Cable Protector, 1 Channel, Black, 3 ft. L (FT10BK3)
- SIEMENS Nonreversing NEMA Magnetic Motor Starter, 1 NEMA Rating, 240V AC, 3 Poles, 1NO (14CUC32BG)
- POWER FIRST Closed-End Crimp Conn, 221F, 0.700", PK50 (4FRJ3)
- POWER FIRST Wire Connector, Red, PK150 (5UYH9)
- POWER FIRST Wire Connector, Orange, PK300 (5UYH7)
- POWER FIRST Displacement Connector, 18-14 AWG, PK50 (22EW66)
- POWER FIRST Wire Connector, Gray, PK100 (5UYJ2)
- POWER FIRST Displacement Connector, 18-14 AWG, PK100 (22EW63)
- CORNING Displacement Connector, 26-19 AWG, PK500 (80611327653)
- Power First Wire Connectors & Disconnects