Shop All Wire Connectors
Power First
Wire Connector, Red, PK150
Mfr # 5UYH9
Zoro # G1963491
original price:
$19.29
9% off
$17.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red
- Min. Single Wire Size 22 AWG
- Max. Single Wire Size 10 AWG
- Series P6
- Max. Voltage 600V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Power First
- MFR # 5UYH9
- Zoro # G1963491
- UPC # 190735599754
- Country of Origin China
- Category Wire Connectors
Dimensions
Min. Single Wire Size | 22 AWG |
Max. Single Wire Size | 10 AWG |
Height | 0.94 in |
Width | 0.55 in |
Minimum Single Wire Size | 22 AWG |
Wire Size Ranges | 22 AWG - 10 AWG |
Strip Length | 1/2 in |
Overall Height | 1.04 in |
Outside Diameter | 0.52 in |
Maximum Single Wire Size | 10 AWG |
Overall Width | 0.64 in |
Twist-On Wire Size Ranges | 22 AWG - 10 AWG |
Description
Twist On Wire Connector, Color Red, For Conductor Material Copper, Maximum Operating Temperature 221 Degrees F, Maximum Voltage 600 V, Minimum Wire Combination (3) 18 AWG, Maximum Wire Combination (2) 10 AWG with (2) 12 AWG, Contact Material Steel, UL 94 Flammability Rating V-2, Maximum Conductors 9, Standards CSA Certified: 175604UL Listed: E113650, Wire Connector Style Standard, Compatible Installation Tool Model Number No. 4, Compatible with Product Type Light Fixtures & House Wiring
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flat Indicator Light, Green, 24VDC (24M134)
- EATON BUSSMANN UL Class Fuse, T Class, JJS Series, Fast-Acting, 20A, 600V AC, Non-Indicating (JJS-20)
- SQUARE D Molded Case Circuit Breaker, HDA Series 80A, 3 Pole, 600V AC (HDA36080)
- ABB Liquid Tight Connector, 1 in., Silver (2541-3)
- POWER FIRST Displacement Connector, 18-14 AWG, PK100 (22EW62)
- POWER FIRST Displacement Connector, 22-16 AWG, PK100 (22EW60)
- POWER FIRST Wire Connector, Orange, PK100 (5UYJ4)
- POWER FIRST Wire Connector, Blue, PK100 (5UYJ3)
- POWER FIRST Wire Connector Wing, Blue, PK25 (5UYH6)
- POWER FIRST Closed-End Crimp Conn, 221F, 0.700", PK50 (4FRJ3)
- ANDERSON POWER PRODUCTS SB50 CONN 6 YELLOW (6331G7)
- Power First Wire Connectors & Disconnects