Shop All Wire Connectors
Power First
Wire Connector, Orange, PK300
Mfr # 5UYH7
Zoro # G2476661
original price:
$21.95
72% off
$5.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Orange
- Min. Single Wire Size 22 AWG
- Max. Single Wire Size 14 AWG
- Series P3
- Max. Voltage 600V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Power First
- MFR # 5UYH7
- Zoro # G2476661
- UPC # 190735599730
- Country of Origin China
- Category Wire Connectors
Dimensions
Min. Single Wire Size | 22 AWG |
Max. Single Wire Size | 14 AWG |
Height | 0.69 in |
Width | 0.48 in |
Strip Length | 5/16 in |
Maximum Single Wire Size | 14 AWG |
Overall Width | 0.5 in |
Overall Height | 0.87 in |
Outside Diameter | 0.38 in |
Minimum Single Wire Size | 22 AWG |
Wire Size Ranges | 22 AWG - 14 AWG |
Twist-On Wire Size Ranges | 22 AWG - 14 AWG |
Description
Twist On Wire Connector, Color Orange, For Conductor Material Copper, Maximum Operating Temperature 221 Degrees F, Maximum Voltage 600 V, Minimum Wire Combination (1) 18 AWG with (1) 20 AWG, Maximum Wire Combination (4) 16 AWG with (1) 20 AWG, Contact Finish Zinc, Contact Material Steel, UL 94 Flammability Rating V-2, Maximum Conductors 5, Standards CSA Certified: 175604UL Listed: E113650, Wire Connector Style Standard, Compatible Installation Tool Model Number No. 3
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN Steel Enclosure, 6 in H, 6 in W, 4 in D, NEMA 3R, Screw On (RSC060604G)
- SQUARE D Miniature Circuit Breaker, QO Series 10A, 1 Pole, 120/240V AC (QO110)
- NVENT HOFFMAN PROLINE G2 Frame Shelf, fits 800x1000mm, (P2ASHF810)
- CARLON Electrical Box Cover, 2 Gang, Rectangular, Stainless Steel (E9762SS)
- POWER FIRST Displacement Connector, 18-14 AWG, PK100 (22EW62)
- POWER FIRST Wire Connector Wing, Yel, PK100 (5UYJ7)
- POWER FIRST Wire Connector, Orange, PK100 (5UYJ4)
- POWER FIRST Displacement Connector, 18-14 AWG, PK50 (22EW66)
- POWER FIRST Closed-End Crimp Conn, 221F, 0.700", PK50 (4FRJ3)
- POWER FIRST Closed-End Crimp Conn, Nylon, 221F, PK100 (4FRH1)
- SEACHOICE Brazed Non-Insulated Butt Connectors, 50 Pack (60221)
- Power First Wire Connectors