Shop All Wire Terminals
Power First
Vinyl Wire Terminal Kit w/Tool 270 Piece
Mfr # 24C972
Zoro # G5143826
product price: $128.99
/ea
Free Shipping & Returns
$128.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insulation Type Vinyl
- Insulation Color Assortment
- Number of Sizes 3
- Terminal Connection Crimp
- Terminal Type Butt Splice Connectors, Female Quick Disconnects, Flag Disconnects, Fork Terminals, Male Quick Disconnects, Ring Terminals
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Power First
- MFR # 24C972
- Zoro # G5143826
- UPC # 190735590997
- Country of Origin Taiwan, Province of China
- Category Wire Terminals
Dimensions
Number of Sizes | 3 |
Sizes Included | 12-10 AWG, 16-14 AWG, 22-18 AWG |
Maximum Wire Size | 10 AWG |
Minimum Wire Size | 22 AWG |
Details
Insulation Type | Vinyl |
Insulation Color | Assortment |
Terminal Connection | Crimp |
Terminal Type | Butt Splice Connectors, Female Quick Disconnects, Flag Disconnects, Fork Terminals, Male Quick Disconnects, Ring Terminals |
Tools Included | Crimping Tool |
Item | Wire Terminal Kit w/Tool |
Includes | (270) Terminals, JD-1021 Crimping Tool |
Number of Pieces | 270 |
Standards | UL listed |
Connector Assortment Type | Crimp Terminals |
Connection Type | Crimp |
Wire Type | Solid Copper, Stranded Copper |
Kit Type | Terminal |
Insulation Material | Vinyl |
Description
Wire Terminal Kit, Insulation Material Vinyl, Minimum Wire Size 22 AWG, Maximum Wire Size 10 AWG, Number of Pieces 270, Tools Included Crimping Tool, Connector Assortment Type Crimp Terminals, Includes (270) Terminals, JD-1021 Crimping Tool, Kit Type Terminal, Number of Sizes 3, Sizes Included 12-10 AWG, 16-14 AWG, 22-18 AWG, Terminal Type Butt Splice Connectors, Female Quick Disconnects, Flag Disconnects, Fork Terminals, Male Quick Disconnects, Ring Terminals
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABB Flexitest Test Plug Other Electrical Component (292B319G23)
- LEGRAND Nightlight GFCI Combo, Dplx Switch, 125VAC (1597NTLTRLACCD4)
- LUTRON Replacement Rotary Knob, Ivory (RK-IV)
- INTERMATIC Timer, Spring Wound, 0 to 60 min. (FF60M)
- POWER FIRST 16-14 AWG Vinyl Ring Terminal 5/16" Stud PK100 (24C943)
- POWER FIRST 12-10 AWG Vinyl Ring Terminal 5/16" Stud PK50 (24C962)
- POWER FIRST 16-14 AWG Heat-Shrink Fork Terminal #10 Stud PK25 (5WHJ6)
- POWER FIRST 12-10 AWG Non-Insulated Ring Terminal 1/2" Stud PK50 (24C845)
- POWER FIRST 12-10 AWG Heat-Shrink Fork Terminal #10 Stud PK25 (5WHJ3)
- POWER FIRST 8 AWG Vinyl Ring Terminal 3/8" Stud PK25 (5WHA6)
- PANDUIT 2 AWG Non-Insulated Ring Terminal 5/16" Stud PK10 (P2-56R-X)
- Power First Wire Connectors & Disconnects