Shop All Switch Accessories
Power First
Toggle Switch, SPST, 15A @ 277V, QuikConnct
Mfr # 2LMZ1
Zoro # G2809222
original price:
$5.55
65% off
new price: $1.89
/ea
$1.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact Form SPST
- Number of Connections 2
- Switch Function Momentary On/Off
- Terminals Quick Connect
- Mounting Hole 0.50 in dia
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Power First
- MFR # 2LMZ1
- Zoro # G2809222
- UPC # 190735592656
- Country of Origin China
- Category Switch Accessories
Dimensions
Stem Length | 0.47 in |
Actuator Length | 0.78 in |
Stem Dia. and Thread Size | 5/8 in x M12 x 1 6g |
Overall Height | 1.26 in |
Overall Depth | 0.47 in |
Stem Diameter | 0.47 in |
Mounting Hole Diameter | 0.5 in |
Overall Width | 0.47 in |
Stem Thread Size | M12 x 1 |
Manufacturer Warranty Length | 2 yr |
Description
Toggle Switch, Contact Form SPST, Number of Connections 2, Switch Function Momentary On/Off, AC Contact Rating 15 A @ 277 V, 20 A @ 125 V, 18 A @ 125 V, HP 1 1/2 hp, Terminals Quick Connect, Mounting Hole 0.50 in dia, DC Contact Rating Not Applicable, Actuator Style Bat, Actuator Length 0.78 in, Stem Length 0.47 in, Stem Dia. and Thread Size 5/8 in x M12 x 1 6g, Operating Temp. Range 185 Degrees F, Standards cRUus, Includes Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Non-Illuminated Push Button, 22 mm, 1NC, Red (XB4BA4322)
- EATON BUSSMANN Fuse, Time Delay, 70A, FRS-R Series, 600V AC, 300V DC, 7 7/8 in L x 1 1/8 in dia (FRS-R-70)
- EXELL BATTERY AWG #2/0 Red Battery Interconnect Cable 6" with 3/8" Lugs (BIC-20AWGRED6)
- PANDUIT Intermediate Cable Tie, 14-1/2 in L, 0.14 in W, Nylon 6/6, Black, Indoor, Outdoor Use, 100 Pack (PLT4I-C0)
- POWER FIRST Toggle Switch, SPST, 15A @ 277V, QuikConnct (2VLT7)
- POWER FIRST Toggle Switch, 3PST, 15A @ 277V, Screw (2VLT3)
- POWER FIRST Rotary Switch, SP3T, 5 Connections (2VLR8)
- POWER FIRST Toggle Switch, SPDT, 15A @ 277V, Screw (2VLN7)
- POWER FIRST Toggle Switch, DPST, 15A @ 277V, QuikConnct (2VLU1)
- POWER FIRST Toggle Switch, SPST, 3A @ 250V, Screw (2VLN2)
- FESTO Mounting Kit SMBR-8-50 (SMBR-8-50)
- Power First Switch Accessories