Shop All Switch Accessories
Power First
Toggle Switch, SPDT, 15A @ 277V, Screw
Mfr # 2VLN7
Zoro # G1359373
original price:
$7.17
14% off
new price: $6.15
/ea
$6.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact Form SPDT
- Number of Connections 3
- Switch Function On/Off/On
- Terminals Screw
- Mounting Hole 0.50 in dia
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Power First
- MFR # 2VLN7
- Zoro # G1359373
- UPC # 190735593608
- Country of Origin China
- Category Switch Accessories
Dimensions
Stem Length | 0.47 in |
Stem Dia. and Thread Size | M12 x 1 |
Actuator Length | 0.75 in |
Mounting Hole Diameter | 0.5 in |
Overall Height | 1.22 in |
Stem Diameter | 0.47 in |
Manufacturer Warranty Length | 2 yr |
Overall Depth | 0.47 in |
Overall Width | 0.47 in |
Stem Thread Size | M12 x 1 |
Description
Toggle Switch, Contact Form SPDT, Number of Connections 3, Switch Function On/Off/On, AC Contact Rating 18 A @ 125 V, 15 A @ 277 V, 20 A @ 125 V, HP 2 hp, Terminals Screw, Mounting Hole 0.50 in dia, DC Contact Rating Not Applicable, Actuator Style Bat, Actuator Length 0.75 in, Stem Length 0.47 in, Stem Dia. and Thread Size M12 x 1, Operating Temp. Range 185 Degrees F, Standards cRUus, Includes Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOODS Extensn Cord16/2 100'Org (724)
- LUTRON Replacement Rotary Knob, White (RK-WH)
- RACO Electrical Box Cover, 0 Gang, Round, Brass, Single Receptical (6298)
- HARTING Han Dd 42 Pos. F Insert Crimp (09160423101)
- POWER FIRST Toggle Switch, 3PDT, 15A @ 277V, Screw (2VLP6)
- POWER FIRST Toggle Switch, 3PST, 15A @ 277V, Screw (2VLT3)
- POWER FIRST Rotary Switch, SP3T, 5 Connections (2VLR8)
- POWER FIRST Toggle Switch, DPST, 15A @ 277V, QuikConnct (2VLU1)
- POWER FIRST Miniature Push Button Switch, 6A @ 125V (2VLN3)
- POWER FIRST Toggle Switch, SPST, 15A @ 277V, Screw (2VLN5)
- OMRON Limit Switch Head, Sealed Rollr Plngr, Top (D4C0032)
- Power First Switches