Shop All Switch Accessories
This Product is Discontinued
Power First
Toggle Switch Legend Plate, M12, PK25 (Discontinued)
Mfr # 2VLP5
Zoro # G1258372
This Product is Discontinued
Key Features
- Thread Size M12
- Inside Dia. 15/32 in
- Color Silver
- Legend On/Off
- For Use With Toggle Switches
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Power First
- MFR # 2VLP5
- Zoro # G1258372
- UPC # 190735593677
- Country of Origin China
- Category Switch Accessories
Dimensions
Thread Size | M12 |
Inside Dia. | 15/32 in |
Height | 1 1/4 in |
Inside Diameter | 1/2 in |
Overall Height | 1 1/4 in |
Details
Item | Toggle Switch Legend Plate |
Color | Silver |
Legend | On/Off |
For Use With | Toggle Switches |
Compatible Product Type | Toggle Switches |
Accessory Type | Toggle Switch Legend Plate |
Product Type | Toggle Switch Legend Plate |
Description
Toggle Switch Legend Plate, Thread Size M12, Inside Dia. 15/32 in, Color Silver, Legend On/Off, Height 1 1/4 in, For Use With Toggle Switches, Package Quantity 25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.