Shop All Switch Accessories
This Product is Discontinued
Power First
Toggle Switch, DPST, 8A @ 250V, Screw (Discontinued)
Mfr # 2VLP2
Zoro # G2977441
This Product is Discontinued
Key Features
- Contact Form DPST
- Number of Connections 4
- Switch Function On/Off
- Terminals Screw
- Mounting Hole 0.50 in dia
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Power First
- MFR # 2VLP2
- Zoro # G2977441
- UPC # 190735593646
- Country of Origin China
- Category Switch Accessories
Dimensions
Stem Length | 0.5 in |
Stem Dia. and Thread Size | 0.500 in |
Actuator Length | 0.68 in |
Mounting Hole Diameter | 0.5 in |
Details
Item | Toggle Switch |
Contact Form | DPST |
Number of Connections | 4 |
Switch Function | On/Off |
Terminals | Screw |
Mounting Hole | 0.50 in dia |
AC Contact Rating | 16A @ 125V AC, 8A @ 250V AC |
HP | 1 hp |
Operating Temp. Range | 149 Degrees F |
Actuator Style | Bat |
Standards | UL Listed |
Product Type | Toggle Switch |
Terminal Connection Type | Screw Terminals |
Horsepower | 1 hp |
Description
Toggle Switch, Contact Form DPST, Number of Connections 4, Switch Function On/Off, AC Contact Rating 16A @ 125V AC, 8A @ 250V AC, HP 1 hp, Terminals Screw, Mounting Hole 0.50 in dia, Actuator Style Bat, Actuator Length 0.68 in, Stem Length 0.5 in, Stem Dia. and Thread Size 0.500 in, Operating Temp. Range 149 Degrees F, Standards UL Listed
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.