Shop All Switch Accessories
Power First
Toggle Switch, DPST, 15A @ 277V, QuikConnct
Mfr # 2VLU1
Zoro # G2820754
product price: $7.59
/ea
$7.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact Form DPST
- Number of Connections 4
- Switch Function On/Off
- Terminals Quick Connect
- Mounting Hole 0.50 in dia
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Power First
- MFR # 2VLU1
- Zoro # G2820754
- UPC # 190735593899
- Country of Origin China
- Category Switch Accessories
Dimensions
Stem Length | 0.47 in |
Actuator Length | 0.67 in |
Stem Dia. and Thread Size | M12 x 1 |
Overall Height | 1.1 in |
Overall Width | 0.47 in |
Stem Diameter | 0.43 in |
Stem Thread Size | M12 x 1 |
Overall Depth | 0.47 in |
Manufacturer Warranty Length | 2 yr |
Mounting Hole Diameter | 0.5 in |
Description
Toggle Switch, Contact Form DPST, Number of Connections 4, Switch Function On/Off, AC Contact Rating 18 A @ 125 V, 15 A @ 277 V, 20 A @ 125 V, HP 2 hp, Terminals Quick Connect, Mounting Hole 0.50 in dia, DC Contact Rating Not Applicable, Actuator Style Bat, Actuator Length 0.67 in, Stem Length 0.47 in, Stem Dia. and Thread Size M12 x 1, Operating Temp. Range 185 Degrees F, Standards cRUus, Includes Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADD-ON This Is A 2M St (Male) To St (Male) Aqua Duplex Riser-Rated Fiber (ADD-ST-ST-2M5OM4)
- LEVITON 430 Stainless Steel, Satin Finish, Stainless Steel (SL748)
- GARDNER BENDER Plastic Kwik Clip, 1/2", PK4 (GKK-1550)
- RACO Sealing Locknut, 1-1/2", Steel (1206)
- POWER FIRST Toggle Switch, SPST, 15A @ 277V, Screw (2VLN5)
- POWER FIRST Toggle Switch, SPDT, 15A @ 277V, Screw (2VLT2)
- POWER FIRST Toggle Switch, SPDT, 15A @ 277V, Screw (2VLN7)
- POWER FIRST Toggle Switch, 3PST, 15A @ 277V, Screw (2VLT3)
- POWER FIRST Toggle Switch, 3PDT, 15A @ 277V, Screw (2VLP6)
- POWER FIRST Toggle Switch, SPST, 15A @ 277V, QuikConnct (2LMZ1)
- GARDNER BENDER Gardner Bender GSW-16 Heavy Duty Toggle Switch Double Pole Double Throw (436808)
- Power First Switches