Shop All Switch Accessories
This Product is Discontinued
Power First
Toggle Switch, DPDT, 15A @ 277V, Screw (Discontinued)
Mfr # 2VLN9
Zoro # G0418232
This Product is Discontinued
Key Features
- Contact Form DPDT
- Number of Connections 6
- Switch Function On/On
- Terminals Screw
- Mounting Hole 0.50 in dia
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Power First
- MFR # 2VLN9
- Zoro # G0418232
- UPC # 190735593622
- Country of Origin China
- Category Switch Accessories
Dimensions
Stem Length | 0.5 in |
Actuator Length | 0.68 in |
Stem Dia. and Thread Size | 0.500 in |
Mounting Hole Diameter | 0.5 in |
Details
Item | Toggle Switch |
Contact Form | DPDT |
Number of Connections | 6 |
Switch Function | On/On |
Terminals | Screw |
Mounting Hole | 0.50 in dia |
AC Contact Rating | 15A @ 277V AC, 20A @ 125V AC |
HP | 2 hp |
Actuator Style | Bat |
Operating Temp. Range | 185 Degrees F |
Standards | UL Listed |
Product Type | Toggle Switch |
Horsepower | 2 hp |
Terminal Connection Type | Screw Terminals |
Description
Toggle Switch, Contact Form DPDT, Number of Connections 6, Switch Function On/On, AC Contact Rating 15A @ 277V AC, 20A @ 125V AC, HP 2 hp, Terminals Screw, Mounting Hole 0.50 in dia, Actuator Style Bat, Actuator Length 0.68 in, Stem Length 0.5 in, Stem Dia. and Thread Size 0.500 in, Operating Temp. Range 185 Degrees F, Standards UL Listed
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.