Shop All Switch Accessories
Power First
Toggle Switch, 3PST, 15A @ 277V, Screw
Mfr # 2VLT3
Zoro # G0654893
original price:
$12.95
69% off
new price: $3.99
/ea
$3.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact Form 3PST
- Number of Connections 6
- Switch Function On/Off
- Terminals Screw
- Mounting Hole 0.50 in dia
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Power First
- MFR # 2VLT3
- Zoro # G0654893
- UPC # 190735593837
- Country of Origin China
- Category Switch Accessories
Dimensions
Stem Length | 0.47 in |
Stem Dia. and Thread Size | 0.500 in |
Actuator Length | 0.83 in |
Overall Width | 0.47 in |
Stem Thread Size | M12 x 1 |
Manufacturer Warranty Length | 2 yr |
Overall Height | 1.3 in |
Overall Depth | 0.47 in |
Mounting Hole Diameter | 0.5 in |
Stem Diameter | 0.47 in |
Description
Toggle Switch, Contact Form 3PST, Number of Connections 6, Switch Function On/Off, AC Contact Rating 18 A @ 125 V, 15 A @ 277 V, 24 A @ 125 V, HP 2 hp, Terminals Screw, Mounting Hole 0.50 in dia, DC Contact Rating Not Applicable, Actuator Style Bat, Actuator Length 0.83 in, Stem Length 0.47 in, Stem Dia. and Thread Size 0.500 in, Operating Temp. Range 185 Degrees F, Standards cRUus, Includes Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Selector Switch, Illum, 2 Pos, Lever, 30mm (10250ED1117-LR)
- WIEGMANN Louver Plate Kit, 5.63 in. Hx7.5 in. W (WAVK0604)
- SIEMENS Panelboard, W0, 2 Spaces, 100A, 120/240V, Main Circuit Breaker, 1 Phase (W0204MB1100)
- ZORO SELECT Clamp, OD 7/8 In, 3/4 In W, Vinyl, PK50 (COV1513Z1)
- POWER FIRST Toggle Switch, SPDT, 15A @ 277V, Screw (2VLN7)
- POWER FIRST Miniature Push Button Switch, 6A @ 125V (2VLN3)
- POWER FIRST Toggle Switch, 3PDT, 15A @ 277V, Screw (2VLP6)
- POWER FIRST Toggle Switch, SPST, 15A @ 277V, Screw (2VLN5)
- POWER FIRST Toggle Switch, SPST, 15A @ 277V, QuikConnct (2LMZ1)
- POWER FIRST Toggle Switch, SPDT, 15A @ 277V, Screw (2VLT2)
- REES Standard Legend Plate, Forward (09014021)
- Power First Switch Accessories