Shop All Power Strips
Power First
Surge Protector Outlet Strip, White
Mfr # 52NY63
Zoro # G8475909
product price: $29.29
/ea
$29.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Outlets 8
- Voltage 125VAC
- Color White
- Cord Length 10 ft.
- Number of Conductors 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Power First
- MFR # 52NY63
- Zoro # G8475909
- UPC # 190735959794
- Country of Origin China
- Category Power Strips
Dimensions
Cord Length | 10 ft. |
Wire Size | 14 AWG |
Length | 10 1/2 in |
Width | 5 1/8 in |
Cord Length - Ext. Cords and Outlet Strips | 10 ft. |
Length (Straight Wireway) | 10 1/2 in |
Description
Surge Protector Outlet Strip, Total Number of Outlets 8, Color White, Cord Length 10 ft, Communication Port (2) Coaxial, (2) RJ11 Telephone, Rated Joules 1,050, Application Home and Office, Housing Material Plastic, Max. Amps 15 A, Power Indicator Yes, Receptacle Configuration NEMA 5-15R, Plug Configuration NEMA 5-15P, Wire Size 14 AWG, Number of Transformer Outlets 4, USB Charging Port 0, Medical Facility Use Not Allowed, Number of Conductors 3, Voltage 125V AC, Length 10 1/2 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JANDORF Pull Switch 2Circuit4Pos (61200)
- EATON Non-Illum Selector Switch, Maintained, 1NC (C22-WRS-MS1-A1-K01)
- 3M Connector Insulators, 0.82in ID, Black, 8in (8424-8)
- FERRAZ SHAWMUT Automotive Fuse, Amp-Trap Series, 150A, Not Rated (A5QS150-4)
- POWER FIRST Outlet Strip, 6 Outlets, Beige, 6 ft. Cord (36864)
- POWER FIRST Surge Protector Outlet Strip, 6 ft., White (52NY59)
- POWER FIRST Surge Protector Outlet Strip, 6 ft., White (52NY55)
- POWER FIRST Outlet Strip, 20A, 120V, 36 Outlet (2MV39)
- POWER FIRST Outlet Strip, 6 ft., 10 Outlets, Aluminum (52NY34)
- POWER FIRST Surge Protector Outlet Strip, Yellow (52NY58)
- TRIPP LITE Surge, 6 Outlet, 6ft cord, 990J, 2xUSB, Black (TLP606USBB)
- Power First Extension Cords & Power Strips