Shop All Power Strips
Power First
Surge Protector Outlet Strip, 6 ft., White
Mfr # 52NY59
Zoro # G8475820
product price: $29.25
/ea
$29.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Outlets 8
- Voltage 125VAC
- Color White
- Cord Length 6 ft.
- Number of Conductors 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Power First
- MFR # 52NY59
- Zoro # G8475820
- UPC # 190735959763
- Country of Origin China
- Category Power Strips
Dimensions
Cord Length | 6 ft. |
Wire Size | 14 AWG |
Cord Length - Ext. Cords and Outlet Strips | 6 ft. |
Length | 10 7/8 in |
Width | 5 1/8 in |
Length (Straight Wireway) | 10 53/64 in |
Description
Surge Protector Outlet Strip, Total Number of Outlets 8, Color White, Cord Length 6 ft, Communication Port (2) Coaxial, (2) RJ11 Telephone, Rated Joules 1,050, Application Home and Office, Housing Material Plastic, Max. Amps 15 A, Power Indicator Yes, Receptacle Configuration NEMA 5-15R, Plug Configuration NEMA 5-15P, Wire Size 14 AWG, Number of Transformer Outlets 4, USB Charging Port 0, Medical Facility Use Not Allowed, Number of Conductors 3, Voltage 125V AC, Length 10 7/8 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SECURITRON Circuit Breaker, BPS, 1A (BPS-24-1)
- EATON Miniature Circuit Breaker, GHB Series 25A, 3 Pole, 277/480V AC (GHB3025)
- RACO Emt Insulating Bushing, 3-1/2" (2184RAC)
- FLEX-STRUT Angle, Open, 45 deg., 4-Hole (FS-5145-45 E/G)
- POWER FIRST Remote Power Stake, 3 Outlet (21RJ31)
- POWER FIRST PDU, 125V, 8 Outlet, 15 ft., Black (1BP97)
- POWER FIRST Outlet Strip, 15 ft., 6 Outlets, Aluminum (52NY30)
- POWER FIRST Outlet Strip, 15A, 10 Outlet, 48 in., Gray (5HN11)
- POWER FIRST Outlet Strip, 6 Outlets, Beige, 6 ft. Cord (36864)
- POWER FIRST Power Distributation Unit, 15A, Black (1BP99)
- ELECTRIDUCT Universal Desk Power Centers - AC Power, USB & DATA (PDC-SW-3P-2USB-DT)
- Power First Power Strips