Shop All Power Strips
Power First
Surge Protector Outlet Strip, 6 ft., White
Mfr # 52NY57
Zoro # G8475881
$25.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Outlets 8
- Voltage 125VAC
- Color White
- Cord Length 6 ft.
- Number of Conductors 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Power First
- MFR # 52NY57
- Zoro # G8475881
- UPC # 190735959749
- Country of Origin China
- Category Power Strips
Dimensions
Cord Length | 6 ft. |
Wire Size | 14 AWG |
Length | 10 7/8 in |
Cord Length - Ext. Cords and Outlet Strips | 6 ft. |
Width | 5 1/8 in |
Length (Straight Wireway) | 10 53/64 in |
Description
Surge Protector Outlet Strip, Total Number of Outlets 8, Color White, Cord Length 6 ft, Communication Port None, Rated Joules 1,050, Application Home and Office, Housing Material Plastic, Max. Amps 15 A, Power Indicator Yes, Receptacle Configuration NEMA 5-15R, Plug Configuration NEMA 5-15P, Wire Size 14 AWG, Number of Transformer Outlets 4, USB Charging Port 0, Medical Facility Use Not Allowed, Number of Conductors 3, Voltage 125V AC, Length 10 7/8 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M 16-14 AWG Non-Insulated Ring Terminal #8 Stud PK100, Seam: Butted (MU14-8RLX)
- LEVITON Recept, Red, 15 A, GFCI, 2P3W, Back; Side, 1PK (GFNT1-HGR)
- CALCONDUIT Nipple, 1 in. x 2-1/2 in., GRC (876636)
- NVENT HOFFMAN Closure Plate, 8.00x8.00, Gray, Steel (F88GCPNK)
- POWER FIRST Outlet Strip, 6 ft., 8 Outlets, Aluminum (52NY32)
- POWER FIRST Surge Protector Outlet Strip, 6 ft., White (52NY61)
- POWER FIRST Surge Protector Outlet Strip, Yellow (52NY58)
- POWER FIRST Outlet Strip, 6, 6 ft., 5-15R (52NY43)
- POWER FIRST Outlet Strip, 1 Outlet Row, 6 Outlets (36872)
- POWER FIRST Surge Protector Outlet Strip, 6 ft., White (52NY54)
- GE GE Pro 6-Outlet Surge Protector Wall Outlet Adapter, White, 38431 (38431)
- Power First Extension Cords & Power Strips