Shop All Power Strips
Power First
Surge Protector Outlet Strip, 4 ft., White
Mfr # 52NY67
Zoro # G8475890
product price: $8.25
/ea
$8.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Outlets 4
- Voltage 125VAC
- Color White
- Cord Length 4 ft.
- Number of Conductors 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Power First
- MFR # 52NY67
- Zoro # G8475890
- UPC # 190735959831
- Country of Origin China
- Category Power Strips
Dimensions
Cord Length | 4 ft. |
Wire Size | 14 AWG |
Length | 8 1/4 in |
Cord Length - Ext. Cords and Outlet Strips | 4 ft. |
Width | 1 7/8 in |
Length (Straight Wireway) | 8 17/64 in |
Description
Surge Protector Outlet Strip, Total Number of Outlets 4, Color White, Cord Length 4 ft, Communication Port None, Rated Joules 1,050, Application Home and Office, Housing Material Plastic, Max. Amps 15 A, Power Indicator Yes, Receptacle Configuration NEMA 5-15R, Plug Configuration NEMA 5-15P, Wire Size 14 AWG, Number of Transformer Outlets 4, USB Charging Port 0, Medical Facility Use Not Allowed, Number of Conductors 3, Voltage 125V AC, Length 8 1/4 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Wire Duct, Narrow Slot, White, 1.26W x 1.5D (F1X1.5WH6)
- GE Miniature Circuit Breaker, THQP Series 25A, 1 Pole, 120/240V AC (THQP125)
- HUBBELL 20A Watertight Locking Receptacle 3P 250VAC (HBL67W75)
- TEMPCO Temp Ctrl Box, Analog, 120V, 15A, 60-250F (PCT10001)
- POWER FIRST Surge Protector Outlet Strip, White (52NY63)
- POWER FIRST Outlet Strip, 15A, 12 Outlet, 6 ft, Gray (5HN20)
- POWER FIRST Surge Protector Outlet Strip, Black (52NY65)
- POWER FIRST Surge Protector Outlet Strip, 6 ft., White (52NY61)
- POWER FIRST Surge Protector Outlet Strip, Yellow (52NY62)
- POWER FIRST Outlet Strip, 15 ft., 10 Outlets, Aluminum (52NY37)
- POWER FIRST Surge Protector Outlet Strip, White (52NY42)
- Power First Power Strips