Shop All Power Strips
Power First
Surge Protector Outlet Strip, 4 ft., White
Mfr # 52NY66
Zoro # G8475811
$24.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Outlets 7
- Voltage 125VAC
- Color White
- Cord Length 4 ft.
- Number of Conductors 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Power First
- MFR # 52NY66
- Zoro # G8475811
- UPC # 190735959824
- Country of Origin China
- Category Power Strips
Dimensions
Cord Length | 4 ft. |
Wire Size | 14 AWG |
Cord Length - Ext. Cords and Outlet Strips | 4 ft. |
Length | 13 in |
Width | 2 3/4 in |
Length (Straight Wireway) | 12 63/64 in |
Description
Surge Protector Outlet Strip, Total Number of Outlets 7, Color White, Cord Length 4 ft, Communication Port None, Rated Joules 1,050, Application Home and Office, Housing Material Plastic, Max. Amps 15 A, Power Indicator Yes, Receptacle Configuration NEMA 5-15R, Plug Configuration NEMA 5-15P, Wire Size 14 AWG, Number of Transformer Outlets 1, USB Charging Port 0, Medical Facility Use Not Allowed, Number of Conductors 3, Voltage 125V AC, Length 13 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON DefPurposeMagContactor, 208/240VAC, 3P, 90A (783XY3)
- IDEAL Ballast Dsconnct, Orng, 3 Ports, 1.50", PK20 (30-383X)
- SCHNEIDER ELECTRIC Illuminated Push Button, 22 mm, 1NO/1NC, Green (XB4BW3365)
- GAMPAK Bush Anti-Short #0 Bg35 (02-55035L)
- POWER FIRST Outlet Strip, 6 ft., 12 Outlets, Aluminum (52NY33)
- POWER FIRST Surge Protector Outlet Strip, 6 ft., Black (52NY56)
- POWER FIRST Outlet Strip, 15 ft., 8 Outlets, Aluminum (52NY36)
- POWER FIRST Ground Stake, 6 Outlet, 125V (21RJ26)
- POWER FIRST PDU, 125V, 8 Outlet, 15 ft., Black (1BP97)
- POWER FIRST Outlet Strip, 15A, 10 Outlet, 48 in., Gray (5HN11)
- GLOBAL EQUIPMENT Power Strip, 18 Outlets, 15A, 48"L, 6' Cord (LTS-48-18-6FT)
- Power First Extension Cords & Power Strips