Shop All Power Strips
Power First
Surge Protector Outlet Strip, 4 ft., White
Mfr # 52NY52
Zoro # G7718046
product price: $16.69
/ea
$16.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Outlets 6
- Voltage 125VAC
- Color White
- Cord Length 4 ft.
- Number of Conductors 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Power First
- MFR # 52NY52
- Zoro # G7718046
- UPC # 190735959695
- Country of Origin China
- Category Power Strips
Dimensions
Cord Length | 4 ft. |
Wire Size | 14 AWG |
Width | 1 7/8 in |
Cord Length - Ext. Cords and Outlet Strips | 4 ft. |
Length | 11 in |
Length (Straight Wireway) | 11 1/64 in |
Description
Surge Protector Outlet Strip, Total Number of Outlets 6, Color White, Cord Length 4 ft, Communication Port None, Rated Joules 1,050, Application Home and Office, Housing Material Plastic, Max. Amps 15 A, Power Indicator Yes, Receptacle Configuration NEMA 5-15R, Plug Configuration NEMA 5-15P, Wire Size 14 AWG, Number of Transformer Outlets 0, USB Charging Port 0, Medical Facility Use Not Allowed, Number of Conductors 3, Voltage 125V AC, Length 11 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN UL Class Fuse, RK5 Class, FRS-R Series, Time-Delay, 8A, 600V AC, Non-Indicating (FRS-R-8)
- ASI Circuit Breaker, NDB2 Series 20A, 3 Pole, 480V AC, C Curve (NDB2-63C20-3)
- TELEMECANIQUE SENSORS 9007C Limit Switch Hub For Lever Shaft (9007S9)
- ZENITH Wire Speaker 24Gau 100Ft Clear (AS110024C)
- POWER FIRST Outlet Strip, 6 ft., 12 Outlets, Aluminum (52NY33)
- POWER FIRST Outlet Strip, 15 ft., 10 Outlets, Aluminum (52NY37)
- POWER FIRST Outlet Strip, 6 ft., 8 Outlets, Aluminum (52NY32)
- POWER FIRST Outlet Strip, 15A, 8 Outlet, 48 In (3W210)
- POWER FIRST Power Distributation Unit, 15A, Black (1BP99)
- POWER FIRST Ground Stake, 6 Outlet, 125V (21RJ26)
- SUPERIOR ELECTRIC Heavy-Duty Metal Power Strip, 6 Outlet, 6ft Cord, 14AWG, ETL (SE 1543)
- Power First Extension Cords & Power Strips