Shop All Splicing Connectors
Power First
Splice Connector, Vinyl, Yellow, PK50
Mfr # 4FRL5
Zoro # G1115511
product price: $19.15
/pk 50, $0.38/ea
$19.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 12 to 10 AWG
- Insulation Type Vinyl
- Seam Butted
- Connection Type Crimp
- Insulation Color Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Power First
- MFR # 4FRL5
- Zoro # G1115511
- UPC # 190735597774
- Country of Origin Taiwan, Province of China
- Category Splicing Connectors
Dimensions
Overall Length | 1.04 in |
Barrel Inside Dia. | 0.134 in |
Minimum Wire Size | 12 AWG |
Maximum Wire Size | 10 AWG |
Barrel Outside Diameter | 0.248 in |
For Maximum Wire Insulation Diameter | 0.102 in |
Barrel Inside Diameter | 0.134 in |
Strip Length | 3/8 in |
Wire Size Range | 12 AWG - 10 AWG |
Description
Splice Connector, Connection Type Crimp, Insulation Material Vinyl, Insulation Color Yellow, Maximum Operating Temperature 167 Degrees F, Maximum Voltage 600 V, Minimum Wire Size 12 AWG, Maximum Wire Size 10 AWG, Standards UL/cUL Listed, Termination Style Crimp, Contact Finish Tin, Contact Material Copper, UL 94 Flammability Rating V-0, Overall Length 1.04 in, RoHS Compliant Yes, Seam Style Butted, Barrel Inside Diameter 0.134 in, Barrel Outside Diameter 0.248 in, Body Finish Tin Plated
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Pendant Station, Black, 2NO (20C811)
- SQUARE D Circuit breaker enclosure, PowerPacT Q, steel, 100A to 225A, 2 or 3 pole, NEMA 1, surface mount (Q23225NSC)
- CITEL Surge Protector, 3 Phase, 480V, 3 (M50-480D-A)
- AMPHENOL SEE ASSEMBLY (973106A1810P)
- POWER FIRST Short Barrel Splice, 1.52 in. L, Green (22EZ19)
- POWER FIRST Long Barrel Splice, 2.15 in. L, Black (22EZ36)
- POWER FIRST Short Barrel Splice, 1.65 in. L, Pink (22EZ20)
- POWER FIRST Splice Connector, Vinyl, Blue, PK100 (4FRJ1)
- POWER FIRST Short-Barrel Splice, 1.01 in. L, Blue (22EZ16)
- POWER FIRST Connector, Noninsulated, Metallic, PK50 (4FRG9)
- 3M Butt Splice Connector, 12-10 AWG, Yel, PK50 (MNG10BCX)
- Power First Splicing Connectors