Shop All Splicing Connectors
Power First
Splice Connector, Vinyl, Yellow, PK100
Mfr # 5UGU9
Zoro # G2652867
original price:
$86.47
10% off
new price: $77.79
/pk 100, $0.78/ea
Free Shipping & Returns
$77.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 12 to 10 AWG and 16 to 14 AWG
- Insulation Type Vinyl
- Seam Butted
- Connection Type Crimp
- Insulation Color Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Power First
- MFR # 5UGU9
- Zoro # G2652867
- UPC # 190735599679
- Country of Origin Taiwan, Province of China
- Category Splicing Connectors
Dimensions
Overall Length | 1.22 in |
Barrel Inside Dia. | 0.091 in 0.134 in |
Wire Size Range | 16 AWG - 10 AWG |
Minimum Wire Size | 16 AWG |
For Maximum Wire Insulation Diameter | 0.064 in |
Barrel Inside Diameter | 0.091 in |
Strip Length | 1/4 in |
Maximum Wire Size | 10 AWG |
Description
Splice Connector, Connection Type Crimp, Insulation Material Vinyl, Insulation Color Yellow, Maximum Operating Temperature 167 Degrees F, Maximum Voltage 600 V, Minimum Wire Size 16 AWG, Maximum Wire Size 10 AWG, Standards UL/cUL Listed, Termination Style Crimp, Contact Finish Tin, Contact Material Copper, UL 94 Flammability Rating V-0, Overall Length 1.22 in, RoHS Compliant Yes, Seam Style Seamless, Barrel Inside Diameter 0.091 in, Body Finish Tin Plated, Body Material Copper
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Heavy Duty Limit Switch, No Lever, Rotary, 2NC/2NO, 10A @ 600V AC, Actuator Location: Side (LSA6B)
- HUBBELL PREMISE WIRING Wall Plate, 9 Port (IFP29W)
- SOUTHWIRE 12 AWG 3 Conductor Solid Metal Clad 600V 250 ft. SLVR (68583401)
- SCHNEIDER ELECTRIC Legend Plate, Start, White/Black (ZBY2303)
- POWER FIRST Splice Connector, Vinyl, Blue, PK100 (4FRJ1)
- POWER FIRST Splice Connector, Vinyl, Blue, PK100 (5UGU8)
- POWER FIRST Splice Connector, Heat Shrink, Blue, PK25 (4FRE7)
- POWER FIRST Long Barrel Splice, 2.02 in. L, Pink (22EZ35)
- POWER FIRST Short Barrel Splice, 1.65 in. L, Pink (22EZ20)
- POWER FIRST Long Barrel Splice, 1.77 in. L, Red (22EZ30)
- MASTER APPLIANCE Butt Splice Connector Jar, 10-12 AWG, Yel (11542)
- Power First Wire Connectors & Disconnects