Shop All Splicing Connectors
Power First
Splice Connector, Vinyl, Red, PK25
Mfr # 5WHG8
Zoro # G0643605
product price: $17.55
/pk 25, $0.70/ea
$17.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 8 AWG
- Insulation Type Vinyl
- Seam Butted
- Connection Type Crimp
- Insulation Color Red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Power First
- MFR # 5WHG8
- Zoro # G0643605
- UPC # 190735600375
- Country of Origin Taiwan, Province of China
- Category Splicing Connectors
Dimensions
Overall Length | 1.4 in |
Barrel Inside Dia. | 0.177 in |
For Maximum Wire Insulation Diameter | 0.129 in |
Strip Length | 3/8 in |
Minimum Wire Size | 8 AWG |
Barrel Inside Diameter | 0.177 in |
Maximum Wire Size | 8 AWG |
Wire Size Range | 8 AWG - 8 AWG |
Barrel Outside Diameter | 0.335 in |
Description
Splice Connector, Connection Type Crimp, Insulation Material Vinyl, Insulation Color Red, Maximum Operating Temperature 167 Degrees F, Maximum Voltage 600 V, Minimum Wire Size 8 AWG, Maximum Wire Size 8 AWG, Standards UL/cUL Listed, Termination Style Crimp, Contact Finish Tin, Contact Material Copper, UL 94 Flammability Rating V-0, Overall Length 1.4 in, RoHS Compliant Yes, Seam Style Seamless, Barrel Inside Diameter 0.177 in, Barrel Outside Diameter 0.335 in, Body Finish Tin Plated
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARDNER BENDER Cable Tie, Mounting, 8", 50 lb., Grey, PK15 (45-308MTG)
- CALCONDUIT Nipple, 3/4 in. x 2 in., GRC (876619)
- HYDROMAXX 1.5 in. x 100 ft Flexible Corrugated Orange HDPE NON Split Tubing Wire Loom (OHDPENS112100)
- TOWER MANUFACURING User Attachable GFCI Manual Reset 20 Amps In-Line 20 Amp (30396500-08)
- POWER FIRST Splice Connector, Vinyl, Blue, PK100 (4FRJ1)
- POWER FIRST Splice Connector, Heat Shrink, Blue, PK25 (4FRE7)
- POWER FIRST Splice Connector, Heat Shrink, Yellow, PK50 (5UGV2)
- POWER FIRST Splice Connector, Vinyl, Blue, PK100 (5UGU8)
- POWER FIRST Short Barrel Splice, 1.90 in. L, Purple (22EZ23)
- POWER FIRST Splice Connector, Heat Shrink, Red, PK25 (4FRE8)
- POWER FIRST Splice Connector, Vinyl, Red, PK50 (5UGV0)
- Power First Wire Connectors & Disconnects