Shop All Splicing Connectors
Power First
Splice Connector, Vinyl, Blue, PK20
Mfr # 4FRD9
Zoro # G2402994
product price: $28.89
/pk 20, $1.44/ea
$28.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 6 AWG
- Insulation Type Vinyl
- Seam Butted
- Connection Type Crimp
- Insulation Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Power First
- MFR # 4FRD9
- Zoro # G2402994
- UPC # 190735597200
- Country of Origin Taiwan, Province of China
- Category Splicing Connectors
Dimensions
Overall Length | 1.77 in |
Barrel Inside Dia. | 0.232 in |
For Maximum Wire Insulation Diameter | 0.162 in |
Strip Length | 1/2 in |
Barrel Outside Diameter | 0.413 in |
Minimum Wire Size | 6 AWG |
Barrel Inside Diameter | 0.232 in |
Maximum Wire Size | 6 AWG |
Wire Size Range | 6 AWG - 6 AWG |
Description
Splice Connector, Connection Type Crimp, Insulation Material Vinyl, Insulation Color Blue, Maximum Operating Temperature 167 Degrees F, Maximum Voltage 600 V, Minimum Wire Size 6 AWG, Maximum Wire Size 6 AWG, Standards UL/cUL Listed, Termination Style Crimp, Contact Finish Tin, Contact Material Copper, UL 94 Flammability Rating V-0, Overall Length 1.77 in, RoHS Compliant Yes, Seam Style Seamless, Barrel Inside Diameter 0.232 in, Barrel Outside Diameter 0.413 in, Body Finish Tin Plated
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN Spare Fuse Cabinet (GSFC)
- LEVITON 15A 125V 3-Wire 2-Pole Rough Use Cord Connector (000-515CR)
- COLEMAN CABLE Road Power 4 Ga. 24 in. Battery Cable Lug To Lug (SS24-4)
- EATON BUSSMANN Forklift Limiter Fuse, ALS Series, 450 A, 48V DC, Nonindicating (ALS-450)
- POWER FIRST Splice Connector, Vinyl, Yellow, PK50 (4FRL5)
- POWER FIRST Splice Connector, Vinyl, Red, PK50 (5UGV0)
- POWER FIRST Long Barrel Splice, 3.79 in. L, Red (22EZ41)
- POWER FIRST Long Barrel Splcie, 2.27 in. L, Orange (22EZ37)
- POWER FIRST Long Barrel Splice, 3.41 in. L, Yellow (22EZ39)
- POWER FIRST Splice Connector, Heat Shrink, Yellow, PK50 (5UGV2)
- MIDWEST FASTENER 16 WG to 14 WG Insulated Butt Connectors 25PK (70047)
- Power First Splicing Connectors