Shop All Splicing Connectors
Power First
Splice Connector, Heat Shrink, Blue, PK50
Mfr # 5UGV1
Zoro # G2756187
$59.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 16 to 14 AWG and 22 to 16 AWG
- Insulation Type Heat Shrink
- Seam Butted
- Connection Type Crimp
- Insulation Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Power First
- MFR # 5UGV1
- Zoro # G2756187
- UPC # 190735599693
- Country of Origin Taiwan, Province of China
- Category Splicing Connectors
Dimensions
Overall Length | 1.42 in |
Barrel Inside Dia. | 0.087 in 0.091 in |
Wire Size Range | 22 AWG - 14 AWG |
Minimum Wire Size | 22 AWG |
Maximum Wire Size | 14 AWG |
For Maximum Wire Insulation Diameter | 0.064 in |
Strip Length | 1/4 in |
Barrel Inside Diameter | 0.091 in |
Description
Splice Connector, Connection Type Crimp, Insulation Color Blue, Maximum Operating Temperature 221 Degrees F, Maximum Voltage 600 V, Minimum Wire Size 22 AWG, Maximum Wire Size 14 AWG, Standards UL/cUL Listed, Termination Style Crimp, Contact Finish Tin, Contact Material Copper, UL 94 Flammability Rating HB, Overall Length 1.42 in, RoHS Compliant Yes, Seam Style Seamless, Barrel Inside Diameter 0.091 in, Body Finish Tin Plated, Body Material Copper
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC IEC Supplementary Protector, 25A, 4 Poles (M9R84425)
- QUICKCABLE Automotive Fuse, ATC Series, 3A, 32V DC, 100 PK (509123-100)
- OMRON General Purpose Relay, 24V DC Coil Volts, Square, 8 Pin, DPDT (MY2IN-DC24(S))
- SCHNEIDER ELECTRIC Rlay Sckt, Elvatr, Squre, 8 Pin, Scrw Clamp (70-782EL8-1)
- POWER FIRST Connector, Noninsulated, Metallic, PK100 (4FRG8)
- POWER FIRST Splice Connector, Vinyl, Red, PK25 (5WHG8)
- POWER FIRST Short Barrel Splice, 1.77 in. L, Orange (22EZ22)
- POWER FIRST Splice Connector, Vinyl, Yellow, PK50 (4FRL5)
- POWER FIRST Short Barrel Splice, 3.03 in. L, Black (22EZ29)
- POWER FIRST Long Barrel Splice, 1.77 in. L, Gray (22EZ32)
- 3M Butt Splice Connector, 22-18 AWG, PK1000 (M18BCK)
- Power First Splicing Connectors