Shop All Splicing Connectors
Power First
Splice Connector, Heat Shrink, Blue, PK25
Mfr # 4FRE7
Zoro # G1949123
product price: $24.89
/pk 25, $1.00/ea
$24.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 16 to 14 AWG
- Insulation Type Heat Shrink
- Seam Butted
- Connection Type Crimp
- Insulation Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Power First
- MFR # 4FRE7
- Zoro # G1949123
- UPC # 190735597279
- Country of Origin Taiwan, Province of China
- Category Splicing Connectors
Dimensions
Overall Length | 1.42 in |
Barrel Inside Dia. | 0.091 in |
Strip Length | 1/4 in |
Minimum Wire Size | 16 AWG |
For Maximum Wire Insulation Diameter | 0.064 in |
Barrel Inside Diameter | 0.091 in |
Maximum Wire Size | 14 AWG |
Wire Size Range | 16 AWG - 14 AWG |
Description
Splice Connector, Connection Type Crimp, Insulation Color Blue, Maximum Operating Temperature 221 Degrees F, Maximum Voltage 600 V, Minimum Wire Size 16 AWG, Maximum Wire Size 14 AWG, Standards UL/cUL Listed, Termination Style Crimp, Contact Finish Tin, Contact Material Copper, UL 94 Flammability Rating HB, Overall Length 1.42 in, RoHS Compliant Yes, Seam Style Seamless, Barrel Inside Diameter 0.091 in, Body Finish Tin Plated, Body Material Copper
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DWYER INSTRUMENTS Mini Current Switch, Mini Cur Sw 550A (MCS-111050)
- KABLE KONTROL PVC Open Slot Wire Duct - 3" W x 3" H x 6.5' L - 8 pcs - Gray (PFOS3X3S)
- BLUE SEA SYSTEMS Blue Sea 5129 200A ANL Fuse (5129)
- ELECTRIDUCT Heat Shrink Tubing 2:1- 1/4" x 100FT- Blue (HS2-025-100-BL)
- POWER FIRST Splice Connector, Vinyl, Blue, PK100 (4FRJ1)
- POWER FIRST Short Barrel Splice, 3.03 in. L, Black (22EZ29)
- POWER FIRST Long Barrel Splice, 1.77 in. L, Red (22EZ30)
- POWER FIRST Long Barrel Splice, 2.02 in. L, Pink (22EZ35)
- POWER FIRST Splice Connector, Vinyl, Blue, PK20 (4FRD9)
- POWER FIRST Short-Barrel Splice, 1.01 in. L, Red (22EZ15)
- VELVAC Butt Splice Connector, Blue, PK10 (35330)
- Power First Wire Connectors & Disconnects