Shop All Heat Shrink Tubing
This Product is Discontinued
Power First
Shrink Tubing, 2.0in ID, Black, 4ft, PK5 (Discontinued)
Mfr # 4RCU3
Zoro # G2976933
Free Shipping & Returns
This Product is Discontinued
Key Features
- Color Black
- Shrink Tubing I.D. Before Shrinking 2.0 in
- Shrink Tubing Material Cross-Linked Polyolefin
- I.D. After Shrinking 0.67 in
- Shrink Tubing Type Heat Shrink Tubing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Power First
- MFR # 4RCU3
- Zoro # G2976933
- UPC # 190735598443
- Country of Origin China
- Category Heat Shrink Tubing
Dimensions
Shrink Tubing Length | 4 ft |
Use Shrink Tubing With Wire Size | 250 to 750 kcmil |
Use With Wire Size | 250 MCM to 750 MCM |
Length | 48 in |
Length (Straight Wireway) | 48 in |
Description
Heat Shrink Tubing, Medium Wall, Material Cross-Linked Polyolefin with Adhesive, Flexible, Flame Retardant No, Adhesive Lined Yes, Shrink Ratio 3:1, Use With Wire Size 250 MCM to 750 MCM, I.D. Before Shrinking 2 in, I.D. After Shrinking 0.67 in, Wall Thickness After Shrinking 0.11 in, Length 48 in, Shrink Tubing Properties Low Smoke, Color Black, Temp. Range -67 Degrees to 230 Degrees F, Package Style Individual Pieces, Min. Shrink Temp. 250 Degrees F, Dielectric Strength 600 V
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.