Shop All Heat Shrink Tubing
Power First
Shrink Tubing, 0.35in ID, Black, 4ft, PK5
Mfr # 4RCX7
Zoro # G3148564
product price: $10.15
/pk 5, $2.03/ea
$10.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Shrink Tubing I.D. Before Shrinking 0.35 in
- I.D. After Shrinking 0.12 in
- Shrink Tubing Material Polyolefin
- Shrink Tubing Type Heat Shrink Tubing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Power First
- MFR # 4RCX7
- Zoro # G3148564
- UPC # 190735598757
- Country of Origin China
- Category Heat Shrink Tubing
Dimensions
Shrink Tubing Length | 4 ft |
Use Shrink Tubing With Wire Size | 14 to 10 AWG |
Use With Wire Size | 14 AWG to 10 AWG |
Length | 48 in |
Length (Straight Wireway) | 48 in |
Description
Heat Shrink Tubing, Medium Wall, Material Polyolefin, Flexible, Flame Retardant No, Adhesive Lined No, Shrink Ratio 3:1, Use With Wire Size 14 AWG to 10 AWG, I.D. Before Shrinking 0.35 in, I.D. After Shrinking 0.12 in, Wall Thickness After Shrinking 0.07 in, Length 48 in, Shrink Tubing Properties Low Smoke, Color Black, Temp. Range -67 Degrees to 230 Degrees F, Package Style Individual Pieces, Min. Shrink Temp. 212 Degrees F, Dielectric Strength 600 V, Max. Temp. Rating 230 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN UL Class Fuse, RK5 Class, FRS-R-ID Series, Time-Delay, 25A, 600V AC, Indicating (FRS-R-25ID)
- ROWE High-Voltage Lead Wire, HV, 16 AWG, 50 ft, Red, Silicone Oxide Insulation (SW168M3050)
- KABLE KONTROL Kable Kontrol® TV Wall Cord Cover Cable Raceway - 8 Piece Kit - 0.43" W x 0.5" H Channel Size (WC306)
- POWER FIRST 8 AWG Vinyl Ring Terminal 1/4" Stud PK25 (4FRC9)
- MIDWEST FASTENER 1/4" x 3" White Heat Shrink Tubing 10PK (67971)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 3/8" Inside Diameter - 200' Length - Black (HS363-S200-BLACK)
- 3M Heat Shrink Breakout Boot (HDBB-210-1-250)
- GARDNER BENDER Heavy Heat Shrink Tubing, 1-3/32-3/8" (HWT-1138)
- IDEAL Shrink Tubing, 0.4in ID, Black, 6in, PK10 (46-343)
- INSULTAB Shrink Tubing, 1.5in ID, Black, 4ft, PK5 (HSN-100 1-1/2 Blk 48)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 1/4" Inside Diameter - 100' Length - Blue (HS359-S100-BLUE)
- Power First Heat Shrink Tubing