Shop All Splicing Connectors
Power First
Short BarrelSplice, 1.26 in. L, Brown
Mfr # 22EZ18
Zoro # G1818279
product price: $3.65
/ea
$3.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Copper
- Length 1.26 in
- Color Code Brown
- Overall Length 1.26 in
- Wire Gauge 2 AWG
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Power First
- MFR # 22EZ18
- Zoro # G1818279
- UPC # 190735587799
- Country of Origin China
- Category Splicing Connectors
Dimensions
Length | 1.26 in |
Overall Length | 1.26 in |
Outside Dia. | 0.41 in |
Length (Straight Wireway) | 1.26 in |
Barrel Size | Short |
Maximum Wire Insulation Diameter | 0.41 in |
Barrel Inside Diameter | 0.3 in |
Minimum Wire Size | 2 AWG |
Strip Length | 5/8 in |
Maximum Wire Size | 2 AWG |
Barrel Outside Diameter | 0.41 in |
Description
Short-Barrel Splice, Barrel Finish Tin Plated, Barrel Size Short, Color Code Brown, Die Code 33, For Conductor Material Copper, For Wire Type Stranded, Material Copper, Maximum Voltage 600 V, Minimum Wire Size 2 AWG, Maximum Wire Size 2 AWG, Number of Crimps 2, Overall Length 1.26 in, Maximum Conductors 1, Maximum Operating Temperature 300 Degrees F, RoHS Compliant Yes, Seam Style Seamless, Standards ANSI, UL 486A-486B, Barrel Inside Diameter 0.3 in, Barrel Outside Diameter 0.41 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IFM Electronic Level Sensor3/4 In NPT (LR3300)
- SIEMENS IEC Magnetic Contactor, 3 Poles, 110/120 V AC, 38 A, Reversing: No (3RT20281AK60)
- LEVITON Receptacle (5262-I)
- BR & CH HUB TOP FEED 1-1/2"" (DS150H1P)
- POWER FIRST Short-Barrel Splice, 1.01 in. L, Blue (22EZ16)
- POWER FIRST Splice Connector, Vinyl, Yellow, PK20 (4FRE1)
- POWER FIRST Splice Connector, Vinyl, Red, PK100 (4FRH9)
- POWER FIRST Long Barrel Splice, 1.77 in. L, Red (22EZ30)
- POWER FIRST Splice Connector, Vinyl, Red, PK50 (5UGV0)
- POWER FIRST Long Barrel Splice, 3.41 in. L, Yellow (22EZ39)
- FLEX-STRUT Angle Splice, 3-Hole (FS-5110 E/G)
- Power First Splicing Connectors