Shop All Splicing Connectors
Power First
Short Barrel Splice, 3.03 in. L, Black
Mfr # 22EZ29
Zoro # G9717906
$21.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Copper
- Length 3.03 in
- Color Code Black
- Overall Length 3.03 in
- Outside Dia. 1.33 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Power First
- MFR # 22EZ29
- Zoro # G9717906
- UPC # 190735587904
- Country of Origin China
- Category Splicing Connectors
Dimensions
Length | 3.03 in |
Overall Length | 3.03 in |
Outside Dia. | 1.33 in |
Length (Straight Wireway) | 3.03 in |
Barrel Outside Diameter | 1.33 in |
Barrel Size | Short |
Strip Length | 1 9/16 in |
Minimum Wire Size | 750 kcmil |
Barrel Inside Diameter | 1.06 in |
Maximum Wire Insulation Diameter | 1.33 in |
Maximum Wire Size | 750 kcmil |
Description
Short-Barrel Splice, Barrel Finish Tin Plated, Barrel Size Short, Color Code Black, Die Code 106, For Conductor Material Copper, For Wire Type Stranded, Material Copper, Maximum Voltage 600 V, Minimum Wire Size 750 kcmil, Maximum Wire Size 750 kcmil, Number of Crimps 4, Overall Length 3.03 in, Maximum Conductors 1, Maximum Operating Temperature 300 Degrees F, RoHS Compliant Yes, Seam Style Seamless, Standards ANSI, UL 486A-486B, Barrel Inside Diameter 1.06 in, Barrel Outside Diameter 1.33 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Nonreversing IEC Magnetic Motor Starter, 1NO (ECX09G1AAA-R63/D)
- MIDWEST FASTENER 1/2" x 3/8" Black Nylon Plastic Strap 15PK (64226)
- EATON Nonreversing NEMA Magnetic Motor Starter, No Enclosure NEMA Rating, 120V AC, 3 Poles, 1NO (AN19BN0A5E005)
- HUBBELL IEC Pin and Sleeve Inlet, 100A, 250V, Blue (HBL4100B9W)
- POWER FIRST Splice Connector, Vinyl, Red, PK100 (4FRH9)
- POWER FIRST Splice Connector, Heat Shrink, Yellow, PK50 (5UGV2)
- POWER FIRST Short Barrel Splice, 1.90 in. L, Purple (22EZ23)
- POWER FIRST Long Barrel Splice, 2.78 in. L, Purple (22EZ38)
- POWER FIRST Splice Connector, Vinyl, Blue, PK20 (4FRD9)
- POWER FIRST Connector, Noninsulated, Metallic, PK100 (4FRG8)
- POWER FIRST Splice Connector, Heat Shrink, Blue, PK50 (5UGV1)
- Power First Wire Connectors & Disconnects