Shop All Splicing Connectors
Power First
Short Barrel Splice, 2.78 in. L, Brown
Mfr # 22EZ28
Zoro # G2989205
product price: $19.59
/ea
$19.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Copper
- Length 2.78 in
- Color Code Brown
- Overall Length 2.78 in
- Wire Gauge 500 kcmil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Power First
- MFR # 22EZ28
- Zoro # G2989205
- UPC # 190735587898
- Country of Origin China
- Category Splicing Connectors
Dimensions
Length | 2.78 in |
Overall Length | 2.78 in |
Outside Dia. | 1.1 in |
Length (Straight Wireway) | 2.78 in |
Barrel Size | Short |
Barrel Inside Diameter | 0.88 in |
Strip Length | 1 13/32 in |
Barrel Outside Diameter | 1.1 in |
Maximum Wire Insulation Diameter | 1.1 in |
Minimum Wire Size | 500 kcmil |
Maximum Wire Size | 500 kcmil |
Description
Short-Barrel Splice, Barrel Finish Tin Plated, Barrel Size Short, Color Code Brown, Die Code 87, For Conductor Material Copper, For Wire Type Stranded, Material Copper, Maximum Voltage 600 V, Minimum Wire Size 500 kcmil, Maximum Wire Size 500 kcmil, Number of Crimps 4, Overall Length 2.78 in, Maximum Conductors 1, Maximum Operating Temperature 300 Degrees F, RoHS Compliant Yes, Seam Style Seamless, Standards ANSI, UL 486A-486B, Barrel Inside Diameter 0.88 in, Barrel Outside Diameter 1.1 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROBERTSHAW Electric Cooking Control, 120/240V (5300-613)
- ASI 3 Port, Multi-Tap Connector 6 AWG - 250 MCM, 600V, Single Side (AICS250-3)
- SQUARE D Miniature Circuit Breaker, QO Series 25A, 3 Pole, 120/240V AC (QO325)
- OMRON Industrial Snap Action Switch, Cross Roller, Panel Mount, Plunger Actuator, SPDT (Z-15GQ21-B7-K)
- POWER FIRST Long Barrel Splice, 3.41 in. L, Yellow (22EZ39)
- POWER FIRST Short Barrel Splice, 1.77 in. L, Orange (22EZ22)
- POWER FIRST Splice Connector, Vinyl, Blue, PK100 (5UGU8)
- POWER FIRST Short-Barrel Splice, 1.01 in. L, Blue (22EZ16)
- POWER FIRST Long Barrel Splice, 2.02 in. L, Green (22EZ34)
- POWER FIRST Splice Connector, Vinyl, Red, PK100 (4FRH9)
- STA-KON Butt Splice Connector, 12-10 AWG, Yel, PK50 (2RC10X)
- Power First Splicing Connectors