Shop All Splicing Connectors
Power First
Short Barrel Splice, 1.90 in. L, Purple
Mfr # 22EZ23
Zoro # G2284101
product price: $6.85
/ea
$6.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Copper
- Length 1.9 in
- Color Code Purple
- Overall Length 1.9 in
- Die Code 54
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Power First
- MFR # 22EZ23
- Zoro # G2284101
- UPC # 190735587843
- Country of Origin China
- Category Splicing Connectors
Dimensions
Length | 1.9 in |
Overall Length | 1.9 in |
Outside Dia. | 0.7 in |
Length (Straight Wireway) | 1.9 in |
Barrel Size | Short |
Maximum Wire Insulation Diameter | 0.7 in |
Barrel Outside Diameter | 0.7 in |
Barrel Inside Diameter | 0.56 in |
Strip Length | 31/32 in |
Maximum Wire Size | 4/0 AWG |
Minimum Wire Size | 4/0 AWG |
Description
Short-Barrel Splice, Barrel Finish Tin Plated, Barrel Size Short, Color Code Purple, Die Code 54, For Conductor Material Copper, For Wire Type Stranded, Material Copper, Maximum Voltage 600 V, Minimum Wire Size 4/0 AWG, Maximum Wire Size 4/0 AWG, Number of Crimps 4, Overall Length 1.9 in, Maximum Conductors 1, Maximum Operating Temperature 300 Degrees F, RoHS Compliant Yes, Seam Style Seamless, Standards ANSI, UL 486A-486B, Barrel Inside Diameter 0.56 in, Barrel Outside Diameter 0.7 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Contact Block, Cage, Black, 22mm, 1NO/1NC (M22-CK11)
- SCHNEIDER ELECTRIC Set of 4 stainless steel wall mounting lugs for PLM3025 to 108 (NSYPFXPLM)
- 3M 16-14 AWG Vinyl Locking Fork Terminal #8 Stud PK100, Seam: Brazed (MV14-8FLX)
- FUNCTIONAL DEVICES-RIB Class 2 Transformer, 40 VA, NEMA 1, Not Rated, 24V AC, 120V AC (PSH40AB10-EXT2)
- POWER FIRST Splice Connector, Vinyl, Red, PK100 (4FRH9)
- POWER FIRST Splice Connector, Heat Shrink, Red, PK25 (5UGV3)
- POWER FIRST Splice Connector, Vinyl, Yellow, PK20 (4FRE1)
- POWER FIRST Connector, Noninsulated, Metallic, PK100 (4FRG7)
- POWER FIRST Splice Connector, Vinyl, Yellow, PK50 (4FRL5)
- POWER FIRST Splice Connector, Heat Shrink, Blue, PK50 (5UGV1)
- QUICKCABLE Wire Connector, Size 2/0, Splice, PK5 (6820-525-005)
- Power First Splicing Connectors