Shop All Splicing Connectors
Power First
Short Barrel Splice, 1.77 in. L, Orange
Mfr # 22EZ22
Zoro # G2989257
$4.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Copper
- Length 1.77 in
- Color Code Orange
- Overall Length 1.77 in
- Outside Dia. 0.63 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Power First
- MFR # 22EZ22
- Zoro # G2989257
- UPC # 190735587836
- Country of Origin China
- Category Splicing Connectors
Dimensions
Length | 1.77 in |
Overall Length | 1.77 in |
Outside Dia. | 0.63 in |
Length (Straight Wireway) | 1.77 in |
Barrel Outside Diameter | 0.63 in |
Strip Length | 29/32 in |
Barrel Inside Diameter | 0.51 in |
Minimum Wire Size | 3/0 AWG |
Maximum Wire Size | 3/0 AWG |
Maximum Wire Insulation Diameter | 0.63 in |
Barrel Size | Short |
Description
Short-Barrel Splice, Barrel Finish Tin Plated, Barrel Size Short, Color Code Orange, Die Code 50, For Conductor Material Copper, For Wire Type Stranded, Material Copper, Maximum Voltage 600 V, Minimum Wire Size 3/0 AWG, Maximum Wire Size 3/0 AWG, Number of Crimps 4, Overall Length 1.77 in, Maximum Conductors 1, Maximum Operating Temperature 300 Degrees F, RoHS Compliant Yes, Seam Style Seamless, Standards ANSI, UL 486A-486B, Barrel Inside Diameter 0.51 in, Barrel Outside Diameter 0.63 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OMRON DC Power Supply, 100/240V AC, 5V DC, 50W, 8A, DIN Rail (S8FSG05005CD)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 3/4in., 90 deg, Ylw (NHC1037CR)
- LITTELFUSE Midget Fuse, FLM Series, Time-Delay, 4A, 250V AC, Non-Indicating, 10kA at 250VAC (FLM004)
- GROTE 12-10 AWG Non-Insulated Ring Terminal #10 Stud PK (84-3009)
- POWER FIRST Long Barrel Splice, 1.77 in. L, Gray (22EZ32)
- POWER FIRST Long Barrel Splice, 2.78 in. L, Purple (22EZ38)
- POWER FIRST Splice Connector, Heat Shrink, Red, PK25 (5UGV3)
- POWER FIRST Splice Connector, Vinyl, Yellow, PK50 (4FRL5)
- POWER FIRST Short Barrel Splice, 1.90 in. L, Purple (22EZ23)
- POWER FIRST Splice Connector, Heat Shrink, Blue, PK50 (5UGV1)
- PANDUIT Butt Splice Connector, 16 to 14 AWG, PK25 (BSH14-Q)
- Power First Wire Connectors & Disconnects