Shop All Splicing Connectors
Power First
Short Barrel Splice, 1.65 in. L, Pink
Mfr # 22EZ20
Zoro # G0103629
$4.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Copper
- Length 1.65 in
- Color Code Pink
- Overall Length 1.65 in
- Wire Gauge 1/0 AWG
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Power First
- MFR # 22EZ20
- Zoro # G0103629
- UPC # 190735587812
- Country of Origin China
- Category Splicing Connectors
Dimensions
Length | 1.65 in |
Overall Length | 1.65 in |
Outside Dia. | 0.52 in |
Length (Straight Wireway) | 1.65 in |
Barrel Inside Diameter | 0.4 in |
Maximum Wire Size | 1/0 AWG |
Minimum Wire Size | 1/0 AWG |
Barrel Size | Short |
Strip Length | 27/32 in |
Maximum Wire Insulation Diameter | 0.52 in |
Barrel Outside Diameter | 0.52 in |
Description
Short-Barrel Splice, Barrel Finish Tin Plated, Barrel Size Short, Color Code Pink, Die Code 42, For Conductor Material Copper, For Wire Type Stranded, Material Copper, Maximum Voltage 600 V, Minimum Wire Size 1/0 AWG, Maximum Wire Size 1/0 AWG, Number of Crimps 2, Overall Length 1.65 in, Maximum Conductors 1, Maximum Operating Temperature 300 Degrees F, RoHS Compliant Yes, Seam Style Seamless, Standards ANSI, UL 486A-486B, Barrel Inside Diameter 0.4 in, Barrel Outside Diameter 0.52 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANCOR Stainless Steel Cushion Clamp - 3" - 10-Pack (404302)
- EATON Circuit Breaker, BR Series 30A, 1 Pole, 120/240V AC (BR130)
- ELECTRIDUCT Electriduct Nylon Multifilament Protective Hose Sleeves (BS-J-DF-100-50-BK)
- SQUARE D Handle Tie Kit, 120/240V AC, 1 Poles (QO3HT)
- POWER FIRST Short Barrel Splice, 3.03 in. L, Black (22EZ29)
- POWER FIRST Long Barrel Splice, 1.77 in. L, Gray (22EZ32)
- POWER FIRST Splice Connector, Vinyl, Red, PK25 (5WHG8)
- POWER FIRST Splice Connector, Heat Shrink, Blue, PK50 (5UGV1)
- POWER FIRST Long Barrel Splice, 3.41 in. L, Yellow (22EZ39)
- POWER FIRST Long Barrel Splice, 2.15 in. L, Black (22EZ36)
- TEMPO COMMUNICATIONS Splicer And Cleaver (915FS-KIT1)
- Power First Wire Connectors & Disconnects