Shop All Splicing Connectors
Power First
Short-Barrel Splice, 1.01 in. L, Red
Mfr # 22EZ15
Zoro # G5319867
product price: $1.29
/ea
$1.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Copper
- Length 1.01 in
- Color Code Red
- Overall Length 1.01 in
- Wire Gauge 8 AWG
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Power First
- MFR # 22EZ15
- Zoro # G5319867
- UPC # 190735587768
- Country of Origin China
- Category Splicing Connectors
Dimensions
Length | 1.01 in |
Overall Length | 1.01 in |
Outside Dia. | 0.27 in |
Length (Straight Wireway) | 1.01 in |
Barrel Outside Diameter | 0.27 in |
Strip Length | 17/32 in |
Maximum Wire Insulation Diameter | 0.27 in |
Barrel Size | Short |
Minimum Wire Size | 8 AWG |
Barrel Inside Diameter | 0.18 in |
Maximum Wire Size | 8 AWG |
Description
Short-Barrel Splice, Barrel Finish Tin Plated, Barrel Size Short, Color Code Red, Die Code 21, For Conductor Material Copper, For Wire Type Stranded, Material Copper, Maximum Voltage 600 V, Minimum Wire Size 8 AWG, Maximum Wire Size 8 AWG, Number of Crimps 2, Overall Length 1.01 in, Maximum Conductors 1, Maximum Operating Temperature 300 Degrees F, RoHS Compliant Yes, Seam Style Seamless, Standards ANSI, UL 486A-486B, Barrel Inside Diameter 0.18 in, Barrel Outside Diameter 0.27 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 0.875" Twist Lock NAT PK 50 (1ENW9)
- WIEGMANN Carbon Steel Enclosure, 24 in H, 20 in W, 10 in D, NEMA 3R; 4; 12; 13, Hinged (N412242010C)
- EATON BUSSMANN UL Class Fuse, T Class, JJS Series, Fast-Acting, 6A, 600V AC, Non-Indicating (JJS-6)
- SCHNEIDER ELECTRIC Complete Control Station, 22 mm, 1NO/1NC (XALK84W3BE)
- POWER FIRST Splice Connector, Heat Shrink, Red, PK25 (4FRE8)
- POWER FIRST Long Barrel Splice, 2.02 in. L, Green (22EZ34)
- POWER FIRST Long Barrel Splice, 1.77 in. L, Red (22EZ30)
- POWER FIRST Short BarrelSplice, 1.26 in. L, Brown (22EZ18)
- POWER FIRST Splice Connector, Heat Shrink, Blue, PK25 (4FRE7)
- POWER FIRST Splice Connector, Vinyl, Yellow, PK20 (4FRE1)
- 3M Splice Kits, 4 to 1/0 AWG, 194F, Blk, 1000V (5302)
- Power First Wire Connectors & Disconnects