Shop All Splicing Connectors
Power First
Short Barrel Splice, 1.01 in. L, Gray
Mfr # 22EZ17
Zoro # G0103638
product price: $2.75
/ea
$2.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Material Copper
- Length 1.01 in
- Color Code Gray
- Overall Length 1.01 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Power First
- MFR # 22EZ17
- Zoro # G0103638
- UPC # 190735587782
- Country of Origin China
- Category Splicing Connectors
Dimensions
Length | 1.01 in |
Overall Length | 1.01 in |
Outside Dia. | 0.37 in |
Length (Straight Wireway) | 1.01 in |
Barrel Inside Diameter | 0.27 in |
Maximum Wire Size | 4 AWG |
Minimum Wire Size | 4 AWG |
Barrel Outside Diameter | 0.37 in |
Maximum Wire Insulation Diameter | 0.37 in |
Barrel Size | Short |
Strip Length | 17/32 in |
Description
Short-Barrel Splice, Barrel Finish Tin Plated, Barrel Size Short, Color Code Gray, Die Code 29, For Conductor Material Copper, For Wire Type Stranded, Material Copper, Maximum Voltage 600 V, Minimum Wire Size 4 AWG, Maximum Wire Size 4 AWG, Number of Crimps 2, Overall Length 1.01 in, Maximum Conductors 1, Maximum Operating Temperature 300 Degrees F, RoHS Compliant Yes, Seam Style Seamless, Standards ANSI, UL 486A-486B, Barrel Inside Diameter 0.27 in, Barrel Outside Diameter 0.37 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box, Floor Box, 1 Gang (RF515BK)
- SQUARE D Miniature Circuit Breaker, QOU Series 15A, 3 Pole, 120/240V AC (QOU315)
- PALADIN TOOLS Punchdown - Ssp W/110 (PA3596)
- ZORO SELECT Power Cord, 5-15P, SJT, 1 ft., Blk, 10A, 18/3 (5XFN9ID)
- POWER FIRST Long Barrel Splice, 1.77 in. L, Gray (22EZ32)
- POWER FIRST Splice Connector, Vinyl, Yellow, PK100 (5UGU9)
- POWER FIRST Long Barrel Splice, 2.02 in. L, Pink (22EZ35)
- POWER FIRST Short Barrel Splice, 1.90 in. L, Purple (22EZ23)
- POWER FIRST Splice Connector, Vinyl, Blue, PK100 (5UGU8)
- POWER FIRST Short BarrelSplice, 1.26 in. L, Brown (22EZ18)
- POWER FIRST Long Barrel Splice, 2.15 in. L, Black (22EZ36)
- Power First Wire Connectors & Disconnects