Shop All Wire Disconnects
Power First
Screw Disconnect, Bare, PK100
Mfr # 5UGN4
Zoro # G1579304
product price: $21.55
/pk 100, $0.22/ea
$21.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insulation None
- Insulation Color Bare
- Insulation Type Non-Insulated
- Connection Type Screw
- Overall Length 0.417 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Power First
- MFR # 5UGN4
- Zoro # G1579304
- UPC # 190735599259
- Country of Origin Taiwan, Province of China
- Category Wire Disconnects
Dimensions
Overall Length | 0.417 in |
Tab Size | 0.032 in x 0.250 in |
Tab Width | 0.25 in |
Barrel Size | Standard |
Details
Item | Screw Disconnect |
Insulation | None |
Insulation Color | Bare |
Insulation Type | Non-Insulated |
Connection Type | Screw |
Max. Voltage | 600 V |
Max. Temp. | 221 Degrees F |
Connection Material | Steel |
Terminal Type | Screw Terminal for 0.250 Male Quick Disconnects |
Maximum Operating Temperature | 221 Degrees F |
Maximum Voltage | 600 V |
Contact Material | Steel |
Insulation Coverage | None |
Insulation Material | None |
Termination Style | Screw |
Tab Thickness | 0.25 in |
RoHS Compliant | Yes |
Minimum Operating Temperature | 221 Degrees F |
Description
Screw Disconnect, Contact Material Steel, Insulation Color Bare, Insulation Coverage None, Insulation Material None, Maximum Operating Temperature 221 Degrees F, Maximum Voltage 600 V, Tab Thickness 0.25 in, Tab Width 0.25 in, Terminal Type Screw Terminal for 0.250 Male Quick Disconnects, Termination Style Screw, RoHS Compliant Yes, Standards Not Applicable, Barrel Size Standard, Insulation Type Non-Insulated, Minimum Operating Temperature 221 Degrees F, Overall Length 0.417 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEEL GRIP CABLETIE 8""75# BLK 100PK (75S-200-8-UVC)
- CALTERM Toggle Switch On/Off/On 15A (41710)
- ALLEN BRADLEY Busbar, 80A, 1 Poles (1492-A1B8)
- TECHFLEX Braided Sleeving, 0.500" In., 10 ft., Black (F6N0.50BK10)
- POWER FIRST Female Flag Discon, Yellow, 12-10AWG, PK50 (24C752)
- POWER FIRST Male Disconnect, Bare, 16-14AWG, PK100 (5UGK7)
- POWER FIRST Male Disconnect, Red, 22-16AWG, PK100 (24C706)
- POWER FIRST Female Disconnect, Blue, 16-14AWG, PK100 (24C902)
- POWER FIRST Female Flag Disconct, Bare, 16-14AWG, PK100 (5UGK9)
- POWER FIRST Female Disconnect, Blue, 16-14AWG, PK50 (24C762)
- PANDUIT Female Disconnect, Nylon, 16-14AWG, PK50 (DNFR14-250B-L)
- Power First Wire Disconnects