Shop All Switch Accessories
Power First
Rotary Switch, SP3T, 5 Connections
Mfr # 2VLR8
Zoro # G1341873
product price: $9.55
/ea
$9.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact Form SP3T
- Number of Connections 5
- Switch Function Off/On/On/On
- Terminals Solder Lug
- Mounting Hole 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Power First
- MFR # 2VLR8
- Zoro # G1341873
- UPC # 190735593790
- Country of Origin China
- Category Switch Accessories
Dimensions
Stem Length | 0.22 in |
Stem Thread Size | M10 |
Stem Diameter | 0.39 in |
Panel Cutout Diameter | 1/2 in |
Details
Item | Rotary Switch |
Contact Form | SP3T |
Number of Connections | 5 |
Switch Function | Off/On/On/On |
Terminals | Solder Lug |
Mounting Hole | 1/2 in |
AC Contact Rating | 13 A @ 125 V, 6.5 A @ 250 V |
Operating Temp. Range | To 85 Degrees C |
Standards | cRUus Component |
Series | ZH-35 |
Terminal Connection Type | Solder Lug |
Operating Temperature - Minimum | 32 Degrees F |
Operating Temperature - Maximum | 257 Degrees F |
Description
Rotary Switch, Contact Form SP3T, Number of Connections 5, Switch Function Off/On/On/On, Solder Lug Terminals, Mounting Hole 1/2 in, AC Contact Rating 13 A @ 125 V, 6.5 A @ 250 V, DC Contact Rating Not Applicable, Stem Length 0.22 in, Operating Temp. Range To 85 Degrees C, Standards cRUus Component
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS 1 -Gang Vertical Weatherproof Cover, 2-13/64" W, 3-51/64" H, 4.56 in L (HBL6500)
- GARDNER BENDER 22-16 Ga. Insulated Wire Female Disconnect Red 100 pk (10-141F)
- EATON Legend Plate, Square, Open Close, Black (10250TS43)
- NVENT HOFFMAN Mild Steel Concept Enclosure, 16 in H, 8 in D (CSD16208LG)
- POWER FIRST Toggle Switch, 3PST, 15A @ 277V, Screw (2VLT3)
- POWER FIRST Toggle Switch, SPST, 15A @ 277V, Screw (2VLN5)
- POWER FIRST Toggle Switch, SPST, 3A @ 250V, Screw (2VLN2)
- POWER FIRST Toggle Switch, 3PDT, 15A @ 277V, Screw (2VLP6)
- POWER FIRST Toggle Switch, SPDT, 15A @ 277V, Screw (2VLT2)
- POWER FIRST Toggle Switch, SPST, 15A @ 277V, QuikConnct (2LMZ1)
- EATON Cutler-Hammer Limit Switch Arm, Roller, 1.5 In. Arm L (E50KL200)
- Power First Switches