Shop All Rocker Switches
Power First
Rocker Switch, SPST, 2 Connections
Mfr # 2VLP9
Zoro # G0928611
original price:
$5.44
10% off
new price: $4.85
/ea
$4.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact Form SPST
- Number of Connections 2
- Switch Function ON/OFF
- Terminals 0.250 in Quick Connect Tab
- Mounting Hole 0.830 in x 1.450 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Power First
- MFR # 2VLP9
- Zoro # G0928611
- UPC # 190735593714
- Country of Origin China
- Category Rocker Switches
Dimensions
Overall Depth | 0.96 in |
Mounting Hole Length | 1.48 in |
Manufacturer Warranty Length | 2 yr |
Overall Width | 1.7 in |
Mounting Hole Width | 0.83 in |
Overall Height | 0.39 in |
Description
Rocker Switch, Contact Form SPST, Number of Connections 2, Switch Function On/Off, Terminals 0.250 in Quick Connect Tab, Mounting Hole 0.830 in x 1.450 in, AC Contact Rating 15 A @ 277 V, 20 A @ 125 V, DC Contact Rating Not Applicable, HP 2 hp, Body Color Black, Switch Color Black, Operating Temp. Range 32 Degrees to 104 Degrees F, Standards cRUus, IP Rating Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Rj Jack And Module Wp 2X6P4C Wh (40244-W)
- CAROL Hookup Wire, CSA TEW, UL 1015, 14 AWG, 100 ft, Red, Color-Coded PVC Insulation (C2105A.12.03)
- HUBBELL WIRING DEVICE-KELLEMS Cord Connectors, Straight Male, .500"- .625" (12.7- 15.8), Nylon Standard Style (SHC2036CR)
- REMKE Cord Grip, Alum, 3/8" NPT, .188-.250 (RSR-004)
- POWER FIRST Rocker Switch, DPST, 4 Connections (2LNF3)
- POWER FIRST Rocker Switch, DPDT, 6 Connections (2LNG7)
- POWER FIRST Rocker Switch, SPDT, 3 Connections (2LNE7)
- POWER FIRST Rocker Switch, DPDT, 6 Connections (2LNH2)
- POWER FIRST Rocker Switch, SPST, 2 Connections (2LNC5)
- POWER FIRST Rocker Switch, DPDT, 6 Connections (29FG43)
- EATON Rocker Switch Connector (28-3426)
- Power First Rocker Switches