Shop All Rocker Switches
Power First
Rocker Switch, SPST, 2 Connections
Mfr # 2LNC5
Zoro # G3339856
product price: $3.25
/ea
$3.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact Form SPST
- Number of Connections 2
- Switch Function Momentary On/Off
- Terminals 0.250 in Quick Connect Tab
- Mounting Hole 0.830 in x 1.450 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Power First
- MFR # 2LNC5
- Zoro # G3339856
- UPC # 190735592861
- Country of Origin China
- Category Rocker Switches
Dimensions
Manufacturer Warranty Length | 2 yr |
Overall Height | 0.27 in |
Overall Width | 1.7 in |
Overall Depth | 0.96 in |
Mounting Hole Width | 0.83 in |
Mounting Hole Length | 1.48 in |
Description
Rocker Switch, Contact Form SPST, Number of Connections 2, Switch Function Momentary On/Off, Terminals 0.250 in Quick Connect Tab, Mounting Hole 0.830 in x 1.450 in, AC Contact Rating 15 A @ 277 V, 20 A @ 125 V, DC Contact Rating Not Applicable, HP 2 hp, Body Color Black, Switch Color Red, Operating Temp. Range 32 Degrees to 104 Degrees F, Standards cRUus, IP Rating Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Time Delay UL Class CC Fuse, 6A, LP-CC Series, 600V AC, 150V DC, 1 1/2 in L x 13/32 in dia (LP-CC-6)
- WINNIE INDUSTRIES 1/2 in. Magnetic Cable Holder, 16 lb Magnet, Locking Gate, Black, 100PK (WMCH050BK)
- SENSORSWITCH Occupancy Sensor, PIR, 2827 sq. ft. (CMR 6)
- 3M 22-18 AWG Non-Insulated Ring Terminal #8 Stud PK100 (MU18-8RLX)
- POWER FIRST Rocker Switch, DPST, 4 Connections (29FG26)
- POWER FIRST Rocker Switch, SPDT, 3 Connections (2LND5)
- POWER FIRST Rocker Switch, DPDT, 6 Connections (2LNH1)
- POWER FIRST Rocker Switch, DPDT, 6 Connections (2LNJ5)
- POWER FIRST Rocker Switch, DPDT, 6 Connections (2LNH5)
- POWER FIRST Rocker Switch, SPST, 2 Connections (2LNA8)
- POWER FIRST Rocker Switch, DPST, 4 Connections (2LNF1)
- Power First Rocker Switches