Shop All Rocker Switches
Power First
Rocker Switch, SPST, 2 Connections
Mfr # 2LNA6
Zoro # G2173202
product price: $1.65
/ea
$1.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact Form SPST
- Number of Connections 2
- Switch Function ON/OFF
- Terminals Screw
- Mounting Hole 0.830 in x 1.450 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Power First
- MFR # 2LNA6
- Zoro # G2173202
- UPC # 190735592786
- Country of Origin China
- Category Rocker Switches
Dimensions
Overall Width | 1.7 in |
Manufacturer Warranty Length | 2 yr |
Overall Depth | 0.96 in |
Mounting Hole Width | 0.83 in |
Overall Height | 0.42 in |
Mounting Hole Length | 1.48 in |
Description
Rocker Switch, Contact Form SPST, Number of Connections 2, Switch Function On/Off, Terminals Screw, Mounting Hole 0.830 in x 1.450 in, AC Contact Rating 15 A @ 277 V, 20 A @ 125 V, DC Contact Rating Not Applicable, HP 2 hp, Body Color Black, Switch Color Red, Operating Temp. Range 32 Degrees to 104 Degrees F, Standards cRUus, IP Rating Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TECHFLEX Weld Wrap, 2.000 In., 25 ft., Black (WWN2.00BK25)
- GE Circuit Breaker, THQL Series 20A, 2 Pole, 120/240V AC (THQL2120GFTP)
- LEGRAND Internal Elbow, Ivory, Steel, Elbows (V717)
- CRYDOM Solid State Relay, 4 to 32VDC, 25A (CTRD6025)
- POWER FIRST Rocker Switch, DPDT, 6 Connections (2LNG8)
- POWER FIRST Rocker Switch, DPDT, 6 Connections (2LNJ1)
- POWER FIRST Rocker Switch, DPDT, 6 Connections (2LNH6)
- POWER FIRST Rocker Switch, DPST, 4 Connections (2VLR3)
- POWER FIRST Rocker Switch, DPST, 4 Connections (2LNF1)
- POWER FIRST Rocker Switch, SPST, 2 Connections (2LNC5)
- FUNCTIONAL DEVICES-RIB Prewired Rocker Switch LED, SPDT, 5A@30VDC (SIBLS)
- Power First Rocker Switches