Shop All Rocker Switches
Power First
Rocker Switch, SPDT, 3 Connections
Mfr # 2LNE6
Zoro # G1909792
product price: $2.15
/ea
Sold in multiples of 3 for $6.45
$6.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact Form SPDT
- Number of Connections 3
- Switch Function On/On
- Terminals Screw
- Mounting Hole 0.830 in x 1.450 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Power First
- MFR # 2LNE6
- Zoro # G1909792
- UPC # 190735593059
- Country of Origin China
- Category Rocker Switches
Dimensions
Mounting Hole Length | 1.48 in |
Manufacturer Warranty Length | 2 yr |
Overall Height | 0.37 in |
Mounting Hole Width | 0.83 in |
Overall Width | 1.7 in |
Overall Depth | 0.96 in |
Description
Rocker Switch, Contact Form SPDT, Number of Connections 3, Switch Function On/On, Terminals Screw, Mounting Hole 0.830 in x 1.450 in, AC Contact Rating 15 A @ 277 V, 20 A @ 125 V, DC Contact Rating Not Applicable, HP 1 1/2 hp, Body Color Black, Switch Color White, Operating Temp. Range 32 Degrees to 104 Degrees F, Standards cRUus, IP Rating Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARRIER Hh18Ha452 Temp Rollout Switch (HH18HA452)
- BLACK BOX Cat6A Shielded Keystone Coupler (C6ACP70S-SV)
- WIEGMANN Carbon Steel Enclosure, 16 in H, 14 in W, 6 in D, NEMA 4; 12; 13, Non Hinged Clamp (BN4161406CH)
- EATON Circuit Breaker Accessory, 600V AC, Power Defense Series (PDG2XHMDS)
- POWER FIRST Rocker Switch, DPDT, 6 Connections (2LNH5)
- POWER FIRST Rocker Switch, DPDT, 6 Connections (29FG35)
- POWER FIRST Rocker Switch, DPDT, 6 Connections (2LNG9)
- POWER FIRST Rocker Switch, DPDT, 6 Connections (29FG43)
- POWER FIRST Rocker Switch, SPDT, 3 Connections (2LNE7)
- POWER FIRST Rocker Switch, DPST, 4 Connections (2VLR2)
- POWER FIRST Rocker Switch, SPST, 2 Connections (2VLR1)
- Power First Rocker Switches