Shop All Rocker Switches
Power First
Rocker Switch, SPDT, 3 Connections
Mfr # 2LNE4
Zoro # G3129253
product price: $4.19
/ea
$4.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact Form SPDT
- Number of Connections 3
- Switch Function On/On
- Terminals Screw
- Mounting Hole 0.830 in x 1.450 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Power First
- MFR # 2LNE4
- Zoro # G3129253
- UPC # 190735593035
- Country of Origin China
- Category Rocker Switches
Details
Item | Rocker Switch |
Contact Form | SPDT |
Number of Connections | 3 |
Switch Function | On/On |
Terminals | Screw |
Mounting Hole | 0.830 in x 1.450 in |
AC Contact Rating | 15A @ 250V, 20A @ 125V |
HP | 1 1/2 hp |
Standards | CE, CUL, TUV, UL Listed |
Body Color | Black |
Switch Color | Red |
Operating Temp. Range | 32 Degrees to 104 Degrees F |
Product Type | Rocker Switch |
Terminal Connection Type | Screw Terminals |
Switch Function Configuration | On/On |
Description
Rocker Switch, Contact Form SPDT, Number of Connections 3, Switch Function On/On, Terminals Screw, Mounting Hole 0.830 in x 1.450 in, AC Contact Rating 15A @ 250V, 20A @ 125V, HP 1 1/2 hp, Body Color Black, Switch Color Red, Operating Temp. Range 32 Degrees to 104 Degrees F, Standards CE, CUL, TUV, UL Listed
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Fuse Holder, 30A Amp Range, 600V AC/DC Volt Rating, 2 Poles, Box Lug, Class J Fuse Type (CH30J2I)
- MELTRIC 33-64073 RECEPTACLE (33-64073)
- LEGRAND Conduit Connector, Galvanized Steel (5782)
- TORK Spring-Wound Timer, Range 0 to 60 min. (A560M)
- POWER FIRST Rocker Switch, SPST, 2 Connections (2VLP9)
- POWER FIRST Rocker Switch, DPST, 4 Connections (2LNF5)
- POWER FIRST Rocker Switch, SPDT, 3 Connections (2LNE6)
- POWER FIRST Rocker Switch, DPDT, 6 Connections (2LNG6)
- POWER FIRST Rocker Switch, DPDT, 6 Connections (2LNG7)
- POWER FIRST Rocker Switch, SPDT, 3 Connections (2LND1)
- HUBBELL WIRING DEVICE-KELLEMS Rocker Switch, DPST, 4 Connections (MR21SP)
- Power First Switches