Shop All Rocker Switches
Power First
Rocker Switch, SPDT, 3 Connections
Mfr # 2LND3
Zoro # G2884691
product price: $1.89
/ea
$1.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact Form SPDT
- Number of Connections 3
- Switch Function On/Off/On
- Terminals Screw
- Mounting Hole 0.830 in x 1.450 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Power First
- MFR # 2LND3
- Zoro # G2884691
- UPC # 190735592939
- Country of Origin China
- Category Rocker Switches
Dimensions
Overall Height | 0.27 in |
Manufacturer Warranty Length | 2 yr |
Overall Depth | 0.96 in |
Mounting Hole Length | 1.48 in |
Mounting Hole Width | 0.83 in |
Overall Width | 1.7 in |
Description
Rocker Switch, Contact Form SPDT, Number of Connections 3, Switch Function On/Off/On, Terminals Screw, Mounting Hole 0.830 in x 1.450 in, AC Contact Rating 15 A @ 277 V, 20 A @ 125 V, DC Contact Rating Not Applicable, HP 1 1/2 hp, Body Color Black, Switch Color White, Operating Temp. Range 32 Degrees to 104 Degrees F, Standards cRUus, IP Rating Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLASS TOOLS 15" x 3 mm White Zip Ties, Cable Ties (40 Zip Ties), 40PK (KLA-CON-ZIP-WHI-1503x40)
- DWYER INSTRUMENTS Pressure Switch (1950-00-2F)
- CALBRITE Weatherproof Box (S60000FVRD)
- BRAH ELECTRIC 27 Amp Replacement 3P Contact Kit for Square D NEMA Size 1 Rated for (BEB9998SL3)
- POWER FIRST Rocker Switch, SPDT, 3 Connections (2LNE5)
- POWER FIRST Rocker Switch, SPST, 2 Connections (2LNA6)
- POWER FIRST Rocker Switch, DPST, 4 Connections (2LNF2)
- POWER FIRST Rocker Switch, SPST, 2 Connections (2LNC2)
- POWER FIRST Rocker Switch, DPDT, 6 Connections (29FG29)
- POWER FIRST Rocker Switch, DPST, 4 Connections (2LNF4)
- BULLDOG WINCH Rocker Switch - Momentary (ON)/OFF 4-Pin (20285)
- Power First Rocker Switches