Shop All Rocker Switches
Power First
Rocker Switch, SPDT, 3 Connections
Mfr # 2LND2
Zoro # G2833083
$7.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact Form SPDT
- Number of Connections 3
- Switch Function On/Off/On
- Terminals 0.250 in Quick Connect Tab
- Mounting Hole 0.830 in x 1.450 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Power First
- MFR # 2LND2
- Zoro # G2833083
- UPC # 190735592922
- Country of Origin China
- Category Rocker Switches
Dimensions
Mounting Hole Length | 1.48 in |
Overall Height | 0.27 in |
Manufacturer Warranty Length | 2 yr |
Overall Depth | 0.96 in |
Overall Width | 1.7 in |
Mounting Hole Width | 0.83 in |
Description
Rocker Switch, Contact Form SPDT, Number of Connections 3, Switch Function On/Off/On, Terminals 0.250 in Quick Connect Tab, Mounting Hole 0.830 in x 1.450 in, AC Contact Rating 15 A @ 277 V, 20 A @ 125 V, DC Contact Rating Not Applicable, HP 1 1/2 hp, Body Color Black, Switch Color Red, Operating Temp. Range 32 Degrees to 104 Degrees F, Standards cRUus, IP Rating Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Continuous Hinge with 3-Point Latch, Typ (A20H20BLP3PT)
- HONDA Portable Generator, Gasoline, 900 W Rated, 1,000 W Surge, Recoil Start, 120V AC, 8.3/7.5 A (EU1000T1AG)
- NITE IZE 32" L Gear Tie BK PK 2 (GT32-01-2R3)
- BELL Electrical Box Cover, 2 Gang, Square, Aluminum, Blank/Flat (5175-0)
- POWER FIRST Rocker Switch, DPDT, 6 Connections (2LNH1)
- POWER FIRST Rocker Switch, DPDT, 6 Connections (2LNG4)
- POWER FIRST Rocker Switch, SPST, 2 Connections (2LNC2)
- POWER FIRST Rocker Switch, DPDT, 6 Connections (2LNJ5)
- POWER FIRST Rocker Switch, SPST, 2 Connections (2LNC7)
- POWER FIRST Rocker Switch, DPDT, 6 Connections (29FG35)
- JR PRODUCTS LABELED 12V ON/OFF SWITCH, BROWN (12605)
- Power First Rocker Switches