Shop All Rocker Switches
Power First
Rocker Switch, SPDT, 3 Connections
Mfr # 2LNA1
Zoro # G2288501
product price: $3.55
/ea
$3.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact Form SPDT
- Number of Connections 3
- Switch Function On/Off/On
- Terminals 0.250 in Quick Connect Tab
- Mounting Hole 0.540 in x 1.140 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Power First
- MFR # 2LNA1
- Zoro # G2288501
- UPC # 190735592731
- Country of Origin China
- Category Rocker Switches
Dimensions
Overall Height | 0.19 in |
Mounting Hole Width | 0.54 in |
Overall Width | 1.28 in |
Mounting Hole Length | 1.14 in |
Overall Depth | 0.67 in |
Manufacturer Warranty Length | 2 yr |
Description
Rocker Switch, Contact Form SPDT, Number of Connections 3, Switch Function On/Off/On, Terminals 0.250 in Quick Connect Tab, Mounting Hole 0.540 in x 1.140 in, AC Contact Rating 12 A @ 250 V, 16 A @ 125 V, DC Contact Rating Not Applicable, HP -, Body Color Black, Switch Color Black, Operating Temp. Range 32 Degrees to 104 Degrees F, Standards cRUus, IP Rating IP20
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON CIRCUIT BREAKERS MAIN/FD-THRU LUGS 6-300 (LL630)
- WIREMOLD Solid Base Fixture Box Fitting, Wht, Steel (5738WH)
- SQUARE D Manual Motor Starter, Knob, 1.6 to 2.5A, 3P (GV2P07)
- BRADY Sleeve, 1 in W, 15/64 in H, Die-cut (M7-125-1-342)
- POWER FIRST Rocker Switch, SPDT, 3 Connections (2LNE2)
- POWER FIRST Rocker Switch, DPDT, 6 Connections (2LNG9)
- POWER FIRST Rocker Switch, SPDT, 3 Connections (2LND3)
- POWER FIRST Rocker Switch, DPST, 4 Connections (2VLR2)
- POWER FIRST Rocker Switch, DPST, 4 Connections (2LNF6)
- POWER FIRST Rocker Switch, DPDT, 6 Connections (29FG43)
- CARLING TECHNOLOGIES Lighted Rocker Switch, SPDT, 4 Connections (V6D1D66B-ASC00-000)
- Power First Rocker Switches