Shop All Rocker Switches
Power First
Rocker Switch, DPST, 4 Connections
Mfr # 2VLR2
Zoro # G3237421
original price:
$7.68
7% off
new price: $7.09
/ea
$7.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact Form DPST
- Number of Connections 4
- Switch Function Off/On
- Terminals 0.250 in Quick Connect Tab
- Mounting Hole 0.830 in x 1.450 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Power First
- MFR # 2VLR2
- Zoro # G3237421
- UPC # 190735593738
- Country of Origin China
- Category Rocker Switches
Dimensions
Overall Width | 1.7 in |
Overall Depth | 0.96 in |
Mounting Hole Width | 0.83 in |
Manufacturer Warranty Length | 2 yr |
Overall Height | 0.39 in |
Mounting Hole Length | 1.48 in |
Description
Rocker Switch, Contact Form DPST, Number of Connections 4, Switch Function On/Off, Terminals 0.250 in Quick Connect Tab, Mounting Hole 0.830 in x 1.450 in, AC Contact Rating 15 A @ 277 V, 20 A @ 125 V, DC Contact Rating Not Applicable, HP 2 hp, Body Color Black, Switch Color Black, Operating Temp. Range 32 Degrees to 104 Degrees F, Standards cRUus, IP Rating Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS DefPurpContactor, 110/110-120V AC, 3P, 75A (42FE35AF)
- SCHUMACHER ELECTRIC 425W Power Invert W/Clamps (71496)
- DAYTON Time Delay Relay, 120VAC, 10A, DPDT (6A855)
- IFM Single-Ended Cordset, 10 m L Cable (EVC006)
- POWER FIRST Rocker Switch, SPST, 2 Connections (2LNA6)
- POWER FIRST Rocker Switch, DPDT, 6 Connections (29FG31)
- POWER FIRST Rocker Switch, SPDT, 3 Connections (2LNC9)
- POWER FIRST Rocker Switch, DPDT, 6 Connections (29FG35)
- POWER FIRST Rocker Switch, SPDT, 3 Connections (2LNE4)
- POWER FIRST Rocker Switch, DPST, 4 Connections (2VLR3)
- POWER FIRST Rocker Switch, SPDT, 3 Connections (2LND3)
- Power First Rocker Switches