Shop All Rocker Switches
Power First
Rocker Switch, DPST, 4 Connections
Mfr # 2LNF7
Zoro # G1722786
original price:
$3.88
40% off
new price: $2.29
/ea
$2.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact Form DPST
- Number of Connections 4
- Switch Function Momentary On/Off
- Terminals Screw
- Mounting Hole 0.830 in x 1.450 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Power First
- MFR # 2LNF7
- Zoro # G1722786
- UPC # 190735593158
- Country of Origin China
- Category Rocker Switches
Dimensions
Overall Depth | 0.96 in |
Mounting Hole Length | 1.48 in |
Overall Width | 1.7 in |
Manufacturer Warranty Length | 2 yr |
Overall Height | 0.33 in |
Mounting Hole Width | 0.83 in |
Description
Rocker Switch, Contact Form DPST, Number of Connections 4, Switch Function Momentary On/Off, Terminals Screw, Mounting Hole 0.830 in x 1.450 in, AC Contact Rating 15 A @ 277 V, 20 A @ 125 V, DC Contact Rating Not Applicable, HP 2 hp, Body Color Black, Switch Color White, Operating Temp. Range 32 Degrees to 104 Degrees F, Standards cRUus, IP Rating Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHWIRE Building Wire, THHN, 2 AWG, 500 ft, Black, Nylon Jacket, PVC Insulation (20502101)
- GROTE Weather Pack Connectors, Nylon Doub, PK10 (84-2006)
- NVENT HOFFMAN Pedestal with Legs, 36.00x8.00x8.00, Gray, Steel (AP36L88)
- MERSEN UL Class Fuse, T Class, A6T Series, Very Fast Acting, 70A, 600V AC, Non-Indicating (A6T70)
- POWER FIRST Rocker Switch, SPDT, 3 Connections (2LND3)
- POWER FIRST Rocker Switch, DPST, 4 Connections (2LNF1)
- POWER FIRST Rocker Switch, SPST, 2 Connections (2LNC2)
- POWER FIRST Rocker Switch, DPDT, 6 Connections (29FG43)
- POWER FIRST Rocker Switch, DPST, 4 Connections (2LNF6)
- POWER FIRST Rocker Switch, SPDT, 3 Connections (2LNE4)
- EXPLOSION Lewmar Guarded Rocker Switch (EX4235050)
- Power First Switches