Shop All Rocker Switches
Power First
Rocker Switch, DPST, 4 Connections
Mfr # 2LNF3
Zoro # G1709285
$2.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact Form DPST
- Number of Connections 4
- Switch Function Momentary On/Off
- Terminals Screw
- Mounting Hole 0.830 in x 1.450 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Power First
- MFR # 2LNF3
- Zoro # G1709285
- UPC # 190735593110
- Country of Origin China
- Category Rocker Switches
Dimensions
Mounting Hole Length | 1.48 in |
Overall Height | 0.33 in |
Overall Width | 1.7 in |
Manufacturer Warranty Length | 2 yr |
Overall Depth | 0.96 in |
Mounting Hole Width | 0.83 in |
Description
Rocker Switch, Contact Form DPST, Number of Connections 4, Switch Function Momentary On/Off, Terminals Screw, Mounting Hole 0.830 in x 1.450 in, AC Contact Rating 15 A @ 277 V, 20 A @ 125 V, DC Contact Rating Not Applicable, HP 2 hp, Body Color Black, Switch Color Black, Operating Temp. Range 32 Degrees to 104 Degrees F, Standards cRUus, IP Rating Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN UL Class Fuse, RK5 Class, TR-RID Series, Time-Delay, 50A, 250V AC, Indicating (TR50RID)
- WIREMOLD GFCI Three Gang Box Fitting, Ivory, Steel (V5744S-3)
- RACO Cable Connector, Snap In, 1/2 In (2800)
- W BOX 24VAC 40VA PS, GND, LED, (0E-PPS2440)
- POWER FIRST Rocker Switch, DPST, 4 Connections (2LNF5)
- POWER FIRST Rocker Switch, SPDT, 3 Connections (2LNE7)
- POWER FIRST Rocker Switch, SPDT, 3 Connections (2LNE2)
- POWER FIRST Rocker Switch, DPDT, 6 Connections (2LNG7)
- POWER FIRST Rocker Switch, DPDT, 6 Connections (2LNG4)
- POWER FIRST Rocker Switch, DPST, 4 Connections (2LNF7)
- JR PRODUCTS TRIPLE ROCKER SWITCH ASSEMBLY W/BEZEL, BLACK (12245)
- Power First Rocker Switches