Shop All Rocker Switches
This Product is Discontinued
Power First
Rocker Switch, DPST, 4 Connections (Discontinued)
Mfr # 29FG27
Zoro # G9087531
This Product is Discontinued
Key Features
- Contact Form DPST
- Number of Connections 4
- Switch Function Momentary On/Off
- Terminals 0.250 in Quick Connect Tab
- Mounting Hole 0.870 in x 1.160 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Power First
- MFR # 29FG27
- Zoro # G9087531
- UPC # 190735591451
- Country of Origin China
- Category Rocker Switches
Details
Item | Rocker Switch |
Contact Form | DPST |
Number of Connections | 4 |
Switch Function | Momentary On/Off |
Terminals | 0.250 in Quick Connect Tab |
Mounting Hole | 0.870 in x 1.160 in |
AC Contact Rating | 20A @ 125/250V |
HP | 1 1/2 hp |
Switch Color | Black |
Body Color | Black |
Standards | UL Listed |
Operating Temp. Range | 32 Degrees to 149 Degrees F |
Recommended Use | Generators, Industrial Machines |
Product Type | Rocker Switch |
Switch Function Configuration | Momentary On/Off |
Terminal Connection Type | 0.25 in Quick Connect Tab |
Description
Rocker Switch, Contact Form DPST, Number of Connections 4, Switch Function Momentary On/Off, Terminals 0.250 in Quick Connect Tab, Mounting Hole 0.870 in x 1.160 in, AC Contact Rating 20A @ 125/250V, HP 1 1/2 hp, Body Color Black, Switch Color Black, Operating Temp. Range 32 Degrees to 149 Degrees F, Standards UL Listed, Recommended Use Generators, Industrial Machines
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.