Shop All Rocker Switches
Power First
Rocker Switch, DPST, 4 Connections
Mfr # 29FG25
Zoro # G8559686
product price: $7.19
/ea
$7.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact Form DPST
- Number of Connections 4
- Switch Function ON/OFF
- Terminals 0.250 in Quick Connect Tab
- Mounting Hole 0.870 in x 1.160 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Power First
- MFR # 29FG25
- Zoro # G8559686
- UPC # 190735591437
- Country of Origin China
- Category Rocker Switches
Dimensions
Overall Height | 0.35 in |
Overall Width | 1.3 in |
Mounting Hole Length | 1.2 in |
Manufacturer Warranty Length | 2 yr |
Overall Depth | 1.05 in |
Mounting Hole Width | 0.87 in |
Description
Rocker Switch, Contact Form DPST, Number of Connections 4, Switch Function On/Off, Terminals 0.250 in Quick Connect Tab, Mounting Hole 0.870 in x 1.160 in, AC Contact Rating 22 A @ 127 V, 20 A @ 125 V, 20 A @ 250 V, DC Contact Rating Not Applicable, HP 2 hp, Body Color Black, Switch Color Black, Operating Temp. Range 32 Degrees to 149 Degrees F, Standards cRUus, IP Rating Not Applicable, Recommended Use Generators, Industrial Machines
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPER SCIENTIFIC Count Up/Count Down Timer - 100 Hrs. (810026R)
- SUPERIOR ELECTRIC 4-Wire 30 Amp Dryer Cord NEMA 14-30P, SRDT 10AWG/4, 6ft (RVA1562)
- DR SHRINK Dr. Shrink DS-702W White Shrink Tape, 2" x 180' (DS-702W)
- BLUE SEA SYSTEMS Blue Sea 5235 1A ATO/ATC Fuse (5235)
- POWER FIRST Rocker Switch, SPDT, 3 Connections (2LNE2)
- POWER FIRST Rocker Switch, DPDT, 6 Connections (29FG29)
- POWER FIRST Rocker Switch, DPDT, 6 Connections (2LNG7)
- POWER FIRST Rocker Switch, DPDT, 6 Connections (29FG31)
- POWER FIRST Rocker Switch, SPST, 2 Connections (2LNC6)
- POWER FIRST Rocker Switch, SPDT, 3 Connections (2LND5)
- EATON Switch, Maint, On/None/Off, Screw (8004K45N1V2)
- Power First Switches